Shop All Ceiling Fans
This Product is Discontinued
Leading Edge
Ceiling Fan, 56" Blade Dia., 1 Phase, 120V AC (Discontinued)
Mfr # 56111
Zoro # G8855734
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Dia. 56"
- Fan Blade Color White
- Fan Housing Material Steel
- Housing Finish White
- Number of Blades 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leading Edge
- MFR # 56111
- Zoro # G8855734
- UPC # 685360151649
- Country of Origin Thailand
- Category Ceiling Fans
Dimensions
Blade Dia. | 56" |
Max. Mounting Height | 7 ft |
Mounting Height | 7 ft. |
Down Rod Outside Dia. | 7/8 in |
Description
Ceiling Fan, 120V AC Voltage, 160 W Fan Watts, Phase 1, 265 RPM RPM, Max. Mounting Height 7 ft, Number of Speeds 1, Blade Finish White, Housing Finish White, Fan Blade Color White, Number of Blades 3, Speed Controllable - Fans Yes, 50/60 Hz Hz, Max. Ambient Temp. 105 Degrees F, Reversible No, Mount Type Stem, 7/8 in Down Rod Outside Dia., Includes Secondary Support Cable and 12 in Downrod, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.