Shop All Ceiling Fan Accessories
This Product is Discontinued
Leading Edge
Ceiling Fan Guard, 62in. dia., Steel, 4 ga. (Discontinued)
Mfr # 28001
Zoro # G8855795
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounts Directly to Fan Downrod
- Outside Dia. 62"
- Includes Assembly and Mounting Hardware
- Finish Chromed
- Gauge 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leading Edge
- MFR # 28001
- Zoro # G8855795
- UPC # 098319013811
- Country of Origin Thailand
- Category Ceiling Fan Accessories
Dimensions
Outside Dia. | 62" |
Guard Dia. | 62 in |
Details
Mounts | Directly to Fan Downrod |
Includes | Assembly and Mounting Hardware |
Item | Ceiling Fan Guard |
Finish | Chromed |
Gauge | 4 |
Material | Steel |
For Use With | Ceiling Fans |
Description
Ceiling Fan Guard, Fan Accessory Type Ceiling Fan Guard, For Use With Ceiling Fans, Guard Dia. 62 in, Material Steel, Fan Accessory Finish Chrome, Gauge 4, Mounts Directly to Fan Downrod, Includes Assembly and Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.