Shop All Ceiling Fans
This Product is Discontinued
Leading Edge
Ceiling Fan, 56" Blade Dia., 1 Phase, 277V AC (Discontinued)
Mfr # 56007
Zoro # G8855664
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Dia. 56"
- Fan Blade Color White
- Fan Housing Material Steel
- Housing Finish White
- Number of Blades 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leading Edge
- MFR # 56007
- Zoro # G8855664
- UPC # 098319013637
- Country of Origin Thailand
- Category Ceiling Fans
Dimensions
Blade Dia. | 56" |
Max. Mounting Height | 10 to 45 ft |
Down Rod Outside Dia. | 55/64 in |
Mounting Height | 10 to 45 ft. |
Description
Ceiling Fan, 277V AC Voltage, 110 W Fan Watts, Phase 1, 260 RPM RPM, Max. Mounting Height 10 to 45 ft, Number of Speeds 1, Blade Finish White, Housing Finish White, Fan Blade Color White, Number of Blades 3, Speed Controllable - Fans No, 50/60 Hz Hz, Max. Ambient Temp. 105 Degrees F, Reversible No, Mount Type Stem, 7/8 in Down Rod Outside Dia., Includes Secondary Support Cable and 24 in Downrod, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.