Shop All Desk Chairs
Lds Industries
ShopSol Vinyl Drafting Stool - Heavy-Duty - Black
Mfr # 3010002
Zoro # G408589531
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lds Industries
- MFR # 3010002
- Zoro # G408589531
- UPC # 726420102383
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Description
shopsol all purpose heavy-duty shop stool - counter height is designed for rugged environments in workshop, assembly, service centers and manufacturing that includes 300 lb seating capacity that meets and exceeds ansi/bifma standards. Ergonomic design includes pneumatic seat height adjustment from 29 to 34 and a dual bar backrest with depth adjustment. 3-1/2 seat thickness. 1 diameter chrome plates steel tubular legs with a welded 18 diameter footring to promote stability at high heights. 30 day sample trial available. Please contact your sales representative or call 1-800-645-1232 for more details.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal (H38293R.N.S)
- MANHATTAN COMFORT Hopkins Storage Closet 2.0 in Black (2GLF-BK)
- BAXTON STUDIO Avara Velvet Upholstered Gold Finished Tufted Bench Ottoman (154-9367)
- DUCK BRAND Bath Mat Softex 21X21Wht (285154)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, No Arms, Colonial Blue (BR-VHBCH-MB-RG-T1-A0-BF-RC-8546)
- HON PILLOW-SOFT 2090 LEATHER MANAGERIAL MID-BACK SWIVEL/TILT CHAIR, UP TO 300 lb, BLACK SEAT/BACK, BASE (2092SR11T)
- FLASH FURNITURE Desk Chair, Fabric, 21 1/2- Height, Adjustable Arms with Inward/Outward Pivot Pads, Black Fabric (GO-WY-85-6-GG)
- BLUE RIDGE ERGONOMICS Clean Room Chair, 17-1/2" to 22-3/4" Height, No Arms, Black (BR-NCR-PDHCH-MB-CR-T0-A0-CC-BLK)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 18" to 23" Height, Burgundy (BR-CLR-VDHCH-CR-CC-8569)
- MARTHA STEWART Taytum Upholstered Office Chair in Black/Polished Nickel (CH-142370-BK-MS)
- FLASH FURNITURE Black Mid-Back Mesh Office Chair with Flip-Up Arms (BL-8801X-BK-GR-GG)
- Lds Industries Office Chairs