Shop All Lab Chairs & Stools
Lds Industries
ShopSol Round Lab Stool - Backless - Black
Mfr # 1010355
Zoro # G408589524
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lds Industries
- MFR # 1010355
- Zoro # G408589524
- UPC # 726420103557
- Country of Origin Taiwan, Province of China
- Category Lab Chairs & Stools
Description
shopsol lab stools are designed for lab and healthcare applications. Ideal for urgent care, hospitals, education and laboratory facilities. Components in all lab stools or stools enhance your comfort and designed with heavy duty parts for long lasting durability used in multiple shift environments. Antimicrobial vinyl upholstered seat, chrome base and foot ring wipe clean. features: antimicrobial vinyl upholstered seat and back wipes clean. 300 lb. Seating capacity. round ring seat control for 360 anywhere activation height adjustment. dual wheel hooded casters for mobility. chrome steel tubular base with welded foot ring for stability and ergonomics. meets or exceeds ansi/bifma standards. overall dimensions: 23l x 23w x 18h product weight: 21 lbs. 30 day sample trial available. Please contact your sales representative or call 1-800-645-1232 for more details.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Nonidet, 100 ML (N59000-100.0)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- TEDCO TOYS Tedco Toys 01800 Radiometer (1800)
- PERFORMANCE TOOL Metal Funnel With 12 In Flex Spout Funnel-Metal, W219 (W219)
- GLOBAL EQUIPMENT Chrome Two-Step Foot Stool (436961)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSO-CR-NF-CC-BLK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 25-3/4" to 35-1/2", Black (BR-ECR-VHBCH-MB-CR-CF-EC-ESDBLK)
- CLINTON Chrome Base Stool, Black (2102-3BK)
- BEVCO Blue Vinyl Cleanroom Chair w/tilt, ISO 7, 15.5-21" (9051MC4-BLV)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, Glides (BR-TPMBCH-RG-A0-NF-RG)
- Lds Industries Lab Chairs & Stools