Shop All Lab Chairs & Stools
Lds Industries
ShopSol Lab Stool with Backrest - Fixed Arms - White
Mfr # 1010296
Zoro # G005723567
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lds Industries
- MFR # 1010296
- Zoro # G005723567
- UPC # 726420102963
- Country of Origin Taiwan, Province of China
- Category Lab Chairs & Stools
Description
shopsol lab stools are designed for lab and healthcare applications. Ideal for urgent care, hospitals, education and laboratory facilities. Components in all lab stools or stools enhance your comfort and designed with heavy duty parts for long lasting durability used in multiple shift environments. Antimicrobial vinyl upholstered seat and backrest, aluminum base and foot ring wipe clean. features: antimicrobial vinyl upholstered seat and back wipes clean. 300 lb. Seating capacity. adjustable seat height from 17" - 25" with single pneumatic lever and backrest depth adjustment. chrome 5 star base with dual wheel hooded casters for mobility. t-pad armrests included and components designed to be wiped down for lab applications. meets or exceeds ansi/bifma standards. backrest dimensions: 16.5"w x 16.5"h overall dimensions: 26"l x 26"w x 41"h product weight: 30 lbs. 30 day sample trial available. Please contact your sales representative or call 1-800-645-1232 for more details.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flask Tongs, SS, 12-1/2" L (787-114)
- TRICORBRAUN 16 oz Amber Glass Boston Round Bottle- 28-400 Neck Finish (012671)
- SUNNILAND Magnesium Sulphate Soil Enhancer 4 lb (124615)
- TWD SCIENTIFIC Glass Weighing Funnels, Large Disposable, 6PK (GWF-BS-L-PK)
- GLOBAL EQUIPMENT Chrome Two-Step Foot Stool With Handrail (436961HR)
- SHOPSOL Workbench Stool with Polyurethane Round Seat 20 In to 30.5 in Seat Height Adj. Non Marking Glides (1010383)
- BLUE RIDGE ERGONOMICS ESD Vin Hi Ben Chair w/ Med Bk CF EC BLK (BR-ESD-VHBCH-MB-CR-T1-A1-CF-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Fab Med Bench Chair, Bk, CF, Cast, Blk, Caster Type: Rolling (BR-FMBCH-MB-CR-T0-A1-CF-CC-F42)
- BLUE RIDGE ERGONOMICS High Bench Chair, 24-1/2" to 34-3/4", No Arms, Black (BR-ESD-PHBCH-CR-T1-A0-CF-EC)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 24-1/4" to 34", No Arms, Black (BR-HPHBCH-RG-T0-A0-CF-RG-BLK)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 24-1/4" to 34", No Arms, Black (BR-HPHBCH-RG-T0-A0-BF-RC-BLK)
- Lds Industries Lab Chairs & Stools