Shop All Utility Carts
Lds Industries
LDS Shuter CT-C3B Steel Adjustable Shelf Utility Cart 35" x 20" 800 Lb Capacity
Mfr # 1010642
Zoro # G705777327
product price: $1,224.99
/ea
Free Shipping & Returns
$1,224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lds Industries
- MFR # 1010642
- Zoro # G705777327
- UPC # 726420106428
- Country of Origin Taiwan, Province of China
- Category Utility Carts
Description
shuter professional service cart designed for manufacturing, assembly and maintenance department applications. 800 lb capacity with (3) modular drawers. 4" industrial polypropylene casters, 2 with brake to secure cart on uneven surfaces. Curved ergonomic steel integrated handle for easy grip to move cart enhances structural integrity of cart. Globally compatible square-hole pegboard side panels help keeping organized and tools handy with any peg/hook set (sold separately). Drawers and shelves fitted with a 3mm thick grease resistant, anti-corrosion, anti-slip pad to safely hold equipment. Fully adjustable 440lb capacity shelves can be attached to frames lip up or lip down along predrilled frame openings, providing a tray or flat work surface at the height that suits your needs. Ships unassembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Edge of Dock Leveler, Mechanical, 105 in W (FM-2078)
- ARSENAL BY ERGODYNE Canvas Hoist Bucket, XL (5935)
- ZORO SELECT Rgd Plate Caster, Rubber, 2 in., 110 lb. (BPXA-VPA 50G)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 3 Bushel, Gray (463G)
- LDS INDUSTRIES LDS Shuter CT-HD Steel Adjustable Shelf Utility Cart 35" x 20" 800 Lb Capacity (1010639)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (RSCR243636ALU8PUSB95)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (OPC-2448-3-95)
- LITTLE GIANT Stock Cart, 12 ga. Steel, 5 Shelves, 3600 lb (5M30606PH)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC1624363FLD5PU)
- GLOBAL EQUIPMENT Mobile Single Scissor Lift Table, 39" x 20" Platform, 1100 Lb. Cap. (BS50)
- LITTLE GIANT Utility Cart with Lipped & Flush Metal Shelves, Steel, Ergonomic, 3 Shelves, 1,200 lb (3ERLG-3048-BRK)
- Lds Industries Utility & Storage Carts