Shop All Anti-Fatigue Mats
Lds Industries
Global Industrial„¢ Supreme Anti Fatigue Mat 3/4" Thick 3' x 5' Gray
Mfr # 1010807
Zoro # G302569172
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lds Industries
- MFR # 1010807
- Zoro # G302569172
- UPC # 726420108071
- Country of Origin United States
- Category Anti-Fatigue Mats
Description
THESE PREMIUM ANTI-FATIGUE MATS MAKES STANDING MORE COMFORTABLE IN EVERY APPLICATION. BY SUSPENDING THE BODY WEIGHT, MAT EFFECTIVELY TAKES THE IMPACT OFF THE SPINE, HIPS, LEGS, AND FEET. THE 20-DEGREE GRADUAL BEVELED EDGE IS GUARANTEED TO NEVER CURL, AND THE NON-SLIP TOP AND BOTTOM SURFACES ARE EASY TO CLEAN. THIS 3⁄4" THICK ERGONOMIC SOLUTION PROVIDES CONSISTENT AND COMFORTABLE SUPPORT WITHOUT COMPROMISING DURABILITY. FEATURES:
- FOR USE IN DRY WORK AREAS POLYURETHANE SURFACE/BACK 100% POLYURETHANE DESIGN PROVIDES SUPERIOR ANTI-FATIGUE PROPERTIES THAT WILL NOT SEPARATE, BUBBLE OR DELAMINATE
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 00, Red, Sz 8, PR (E0011R/8)
- EDWARDS SIGNALING Power Booster, 10 Amp, Red (EBPS10A)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7121)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- WEARWELL 74 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- APACHE MILLS 5 ft. L x Vinyl Foam, 9/16" Thick (3906509033X5)
- NOTRAX 7 ft. L x Vinyl, 9/16" Thick (518S0037YB)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- NOTRAX 36" L x PVC, 1" Thick (621S3036BY)
- WEARWELL 57 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (416.916X3X57BK)
- NOTRAX 3 ft. L x PVC Foam, 9/16" Thick (411S0423BL)
- Lds Industries Floor Mats