Shop All Anti-Fatigue Mats
Lds Industries
Global Industrial„¢ Supreme Anti Fatigue Mat 3/4" Thick 3' x 5' Black
Mfr # 1010808
Zoro # G502569200
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lds Industries
- MFR # 1010808
- Zoro # G502569200
- UPC # 726420108088
- Country of Origin Germany
- Category Anti-Fatigue Mats
Description
THESE PREMIUM ANTI-FATIGUE MATS MAKES STANDING MORE COMFORTABLE IN EVERY APPLICATION. BY SUSPENDING THE BODY WEIGHT, MAT EFFECTIVELY TAKES THE IMPACT OFF THE SPINE, HIPS, LEGS, AND FEET. THE 20-DEGREE GRADUAL BEVELED EDGE IS GUARANTEED TO NEVER CURL, AND THE NON-SLIP TOP AND BOTTOM SURFACES ARE EASY TO CLEAN. THIS 3⁄4" THICK ERGONOMIC SOLUTION PROVIDES CONSISTENT AND COMFORTABLE SUPPORT WITHOUT COMPROMISING DURABILITY. FEATURES:
- FOR USE IN DRY WORK AREAS POLYURETHANE SURFACE/BACK 100% POLYURETHANE DESIGN PROVIDES SUPERIOR ANTI-FATIGUE PROPERTIES THAT WILL NOT SEPARATE, BUBBLE OR DELAMINATE
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety 17-722 T200 Tychem 2000 Face Seal Hood (17-722)
- BRADY Lockout Padlock, Aluminum, Silver, PK3 (ALU-RED-38ST-KA3PK)
- QUEUE SOLUTIONS WallMaster Twin 400, Black, 13' Red Belt (WMTwin400B-RD130)
- NEATGARDS Handgards Neatgards Heavy Duty Smooth White Poly Apron, PK100 (303764027)
- WEARWELL 14 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X3X3CHV)
- WEARWELL 26 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- NOTRAX Antifatigue Mat, Black, 3 ft. L x 2 ft. W, Vinyl, Pebble Surface Pattern, 3/8" Thick (415S0023BL)
- NOTRAX 3 ft. L x PVC Foam, 3/8" Thick (415S0033BY)
- HOMEDORA Homedora HD-JC1125-BLC-BNE 5 x 7 ft. Discount World Modern Jersey Collection Stylish Stain Resistant Abstract Floor Rug - Black (HD-JC1125-BLC-BNE)
- NOTRAX 4 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0534BL)
- Lds Industries Floor Mats