Shop All Anti-Fatigue Mats
Lds Industries
Global Industrial„¢ Supreme Anti Fatigue Mat 3/4" Thick 2' x 6' Gray
Mfr # 1010803
Zoro # G102568986
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lds Industries
- MFR # 1010803
- Zoro # G102568986
- UPC # 726420108033
- Country of Origin China
- Category Anti-Fatigue Mats
Description
THESE PREMIUM ANTI-FATIGUE MATS MAKES STANDING MORE COMFORTABLE IN EVERY APPLICATION. BY SUSPENDING THE BODY WEIGHT, MAT EFFECTIVELY TAKES THE IMPACT OFF THE SPINE, HIPS, LEGS, AND FEET. THE 20-DEGREE GRADUAL BEVELED EDGE IS GUARANTEED TO NEVER CURL, AND THE NON-SLIP TOP AND BOTTOM SURFACES ARE EASY TO CLEAN. THIS 3⁄4" THICK ERGONOMIC SOLUTION PROVIDES CONSISTENT AND COMFORTABLE SUPPORT WITHOUT COMPROMISING DURABILITY. FEATURES:
- FOR USE IN DRY WORK AREAS POLYURETHANE SURFACE/BACK 100% POLYURETHANE DESIGN PROVIDES SUPERIOR ANTI-FATIGUE PROPERTIES THAT WILL NOT SEPARATE, BUBBLE OR DELAMINATE
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Pouch, Nylon, Black (56322)
- KINCO Coated Gloves, L, Camouflage, PR (1788-L)
- BRADY Brady Danger Equipment Locked Out Tag, Two-Part Tags With Stubs, HD Polyester, 25/Pack (CLT2)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, Universal, PK300 (3607)
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick (410R0324BY)
- WEARWELL 3 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0034YB)
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X2X8BK)
- RUBBER-CAL Maxx-Tuff Mat, Black, 1/2" Thick (03_177_WEB)
- WEARWELL 8 ft. L x Natural Rubber Surface With Nitrile Sponge, 9/16" Thick (447.916X3X8BK)
- WEARWELL 60 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X2X60BYL)
- Lds Industries Floor Mats