Shop All Anti-Fatigue Mats
Lds Industries
Global Industrial„¢ Supreme Anti Fatigue Mat 3/4" Thick 2' x 6' Black
Mfr # 1010802
Zoro # G302569066
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lds Industries
- MFR # 1010802
- Zoro # G302569066
- UPC # 726420108026
- Country of Origin China
- Category Anti-Fatigue Mats
Description
THESE PREMIUM ANTI-FATIGUE MATS MAKES STANDING MORE COMFORTABLE IN EVERY APPLICATION. BY SUSPENDING THE BODY WEIGHT, MAT EFFECTIVELY TAKES THE IMPACT OFF THE SPINE, HIPS, LEGS, AND FEET. THE 20-DEGREE GRADUAL BEVELED EDGE IS GUARANTEED TO NEVER CURL, AND THE NON-SLIP TOP AND BOTTOM SURFACES ARE EASY TO CLEAN. THIS 3⁄4" THICK ERGONOMIC SOLUTION PROVIDES CONSISTENT AND COMFORTABLE SUPPORT WITHOUT COMPROMISING DURABILITY. FEATURES:
- FOR USE IN DRY WORK AREAS POLYURETHANE SURFACE/BACK 100% POLYURETHANE DESIGN PROVIDES SUPERIOR ANTI-FATIGUE PROPERTIES THAT WILL NOT SEPARATE, BUBBLE OR DELAMINATE
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, PR (N96793L)
- LYLE Aluminum Propane Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0310-NA_14X10 (LCU4-0310-NA_14X10)
- LYLE Speed Limit 30 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-30-18HA (R2-1-30-18HA)
- CONDOR Body Belt, 2 D-Rings, Size M (30HG95)
- APACHE MILLS Anti-Fatigue Mat, 5 ft. L x 15/16" Thick (3956507003X5)
- APACHE MILLS 3 ft. L x Vinyl Foam, 15/16" Thick (3956509002X3)
- WEARWELL 35 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- PERFORMANCE TOOL Wilmar WLMW88989 Diamond Shape Anti-Fatigue Mats (WLMW88989)
- WEARWELL 10 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0046YB)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X5CHV)
- Lds Industries Anti-Fatigue Mats