Shop All Anti-Fatigue Mats
Lds Industries
Global Industrial„¢ Supreme Anti Fatigue Mat 3/4" Thick 2' x 3' Gray
Mfr # 1010801
Zoro # G802569061
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lds Industries
- MFR # 1010801
- Zoro # G802569061
- UPC # 726420108019
- Country of Origin China
- Category Anti-Fatigue Mats
Description
THESE PREMIUM ANTI-FATIGUE MATS MAKES STANDING MORE COMFORTABLE IN EVERY APPLICATION. BY SUSPENDING THE BODY WEIGHT, MAT EFFECTIVELY TAKES THE IMPACT OFF THE SPINE, HIPS, LEGS, AND FEET. THE 20-DEGREE GRADUAL BEVELED EDGE IS GUARANTEED TO NEVER CURL, AND THE NON-SLIP TOP AND BOTTOM SURFACES ARE EASY TO CLEAN. THIS 3⁄4" THICK ERGONOMIC SOLUTION PROVIDES CONSISTENT AND COMFORTABLE SUPPORT WITHOUT COMPROMISING DURABILITY. FEATURES:
- FOR USE IN DRY WORK AREAS POLYURETHANE SURFACE/BACK 100% POLYURETHANE DESIGN PROVIDES SUPERIOR ANTI-FATIGUE PROPERTIES THAT WILL NOT SEPARATE, BUBBLE OR DELAMINATE
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Caution Label, 3-1/2 In. H, 5 In. W, PK5, 86209 (86209)
- HY-KO Sign, Private Property NO TRESPASSING or Hunting, Aluminum, 18 in H x 12 in W Dimensions (HW-83)
- MCR SAFETY Leather Driver Gloves, HiVis Orange, XL, PR (34411XL)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (RWG562TL)
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X3X8BK)
- NOTRAX 6 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0546BL)
- APACHE MILLS Anti-Fatigue Mat, 5 ft. L x 1/2" Thick (3906407003X5)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X4X6BL)
- WEARWELL 5 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X2X5BYL)
- NOTRAX 20 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479C0036YB)
- ZORO SELECT Antifatigue Runner, Black/Yellow, 60 ft. L x 2 ft. W, Vinyl, Diamond Plate Surface Pattern (39R802)
- Lds Industries Anti-Fatigue Mats