Shop All Anti-Fatigue Mats
Lds Industries
Global Industrial„¢ Supreme Anti Fatigue Mat 3/4" Thick 2' x 3' Black
Mfr # 1010800
Zoro # G202569159
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lds Industries
- MFR # 1010800
- Zoro # G202569159
- UPC # 726420108002
- Country of Origin China
- Category Anti-Fatigue Mats
Description
THESE PREMIUM ANTI-FATIGUE MATS MAKES STANDING MORE COMFORTABLE IN EVERY APPLICATION. BY SUSPENDING THE BODY WEIGHT, MAT EFFECTIVELY TAKES THE IMPACT OFF THE SPINE, HIPS, LEGS, AND FEET. THE 20-DEGREE GRADUAL BEVELED EDGE IS GUARANTEED TO NEVER CURL, AND THE NON-SLIP TOP AND BOTTOM SURFACES ARE EASY TO CLEAN. THIS 3⁄4" THICK ERGONOMIC SOLUTION PROVIDES CONSISTENT AND COMFORTABLE SUPPORT WITHOUT COMPROMISING DURABILITY. FEATURES:
- FOR USE IN DRY WORK AREAS POLYURETHANE SURFACE/BACK 100% POLYURETHANE DESIGN PROVIDES SUPERIOR ANTI-FATIGUE PROPERTIES THAT WILL NOT SEPARATE, BUBBLE OR DELAMINATE
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID RoadMaster Grain Cowhide Leather Drivers Glove with Suede Split Leather Back (B5548E-L)
- ERGODYNE Web Tool Tails, 3 1/2 in, Black (3700)
- NMC Caution Do Not Operate Tag, Pk25 (RPT164)
- WBOX 2-TN SIREN W/ENC 30W 117D (0E-STSTSIREN)
- CROWN MATTING TECHNOLOGIES Ultra Antifatigue Mat, Black/Yellow, 3 ft. L x (CD 3423YB)
- CONDOR 10 ft. L x Vinyl; Vinyl Foam, 9/16" Thick (34L227)
- WEARWELL 25 ft. L x PVC, 1/4" Thick (702.14X2X25BK)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0036BL)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 6 ft. L x PVC, 3/8" Thick (475.38X3X6SLTBYL)
- WEARWELL 9 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X9BYL)
- Lds Industries Floor Mats