Shop All Anti-Fatigue Mats
Lds Industries
Global Industrial„¢ MobilePro Anti Fatigue Mat 3/4" Thick 2' x 1.5' Gray
Mfr # 1010805
Zoro # G602573763
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lds Industries
- MFR # 1010805
- Zoro # G602573763
- UPC # 726420108057
- Country of Origin China
- Category Anti-Fatigue Mats
Description
THESE PREMIUM ANTI-FATIGUE MATS MAKES STANDING MORE COMFORTABLE IN EVERY APPLICATION. SMALL ENOUGH TO TRANSPORT BUT LARGE ENOUGH TO DO THE JOB FOR STANDING OR KNEELING. BY SUSPENDING THE BODY WEIGHT, MAT EFFECTIVELY TAKES THE IMPACT OFF THE SPINE, HIPS, LEGS, AND FEET. THE 20-DEGREE GRADUAL BEVELED EDGE IS GUARANTEED TO NEVER CURL, AND THE NON-SLIP TOP AND BOTTOM SURFACES ARE EASY TO CLEAN. THIS 3⁄4" THICK ERGONOMIC SOLUTION PROVIDES CONSISTENT AND COMFORTABLE SUPPORT WITHOUT COMPROMISING DURABILITY. FEATURES:
- FOR USE IN DRY WORK AREAS POLYURETHANE SURFACE/BACK 100% POLYURETHANE DESIGN PROVIDES SUPERIOR ANTI-FATIGUE PROPERTIES THAT WILL NOT SEPARATE, BUBBLE OR DELAMINATE
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Arc Flash Face Shield, 12 cal/sq cm (AS1200HAT-FB-PP)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-41300MG/WB/SF)
- SKULLERZ BY ERGODYNE Replacement Had Hat Sweatband, Black, 10 Pack, 10PK (8990)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-36W32LP)
- NOTRAX 10 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S5310BY)
- DURABLE CORP 2' X 3' Black Anti-Fatigue Mat (442S23BK)
- NOTRAX 9 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0039YB)
- WEARWELL 75 ft. L x PVC, 3/16" Thick (385.316X3X75GY)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X4CHV)
- WEARWELL 5 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- ANDERSEN Comfort Flow HD Anti-Fatigue Mat 3/8in Thick 3' x 9' Black (420139900)
- Lds Industries Anti-Fatigue Mats