Shop All Anti-Fatigue Mats
Lds Industries
Global Industrial„¢ MobilePro Anti Fatigue Mat 3/4" Thick 2' x 1.5' Black
Mfr # 1010806
Zoro # G602573732
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lds Industries
- MFR # 1010806
- Zoro # G602573732
- UPC # 726420108064
- Country of Origin China
- Category Anti-Fatigue Mats
Description
THESE PREMIUM ANTI-FATIGUE MATS MAKES STANDING MORE COMFORTABLE IN EVERY APPLICATION. SMALL ENOUGH TO TRANSPORT BUT LARGE ENOUGH TO DO THE JOB FOR STANDING OR KNEELING. BY SUSPENDING THE BODY WEIGHT, MAT EFFECTIVELY TAKES THE IMPACT OFF THE SPINE, HIPS, LEGS, AND FEET. THE 20-DEGREE GRADUAL BEVELED EDGE IS GUARANTEED TO NEVER CURL, AND THE NON-SLIP TOP AND BOTTOM SURFACES ARE EASY TO CLEAN. THIS 3⁄4" THICK ERGONOMIC SOLUTION PROVIDES CONSISTENT AND COMFORTABLE SUPPORT WITHOUT COMPROMISING DURABILITY. FEATURES:
- FOR USE IN DRY WORK AREAS POLYURETHANE SURFACE/BACK 100% POLYURETHANE DESIGN PROVIDES SUPERIOR ANTI-FATIGUE PROPERTIES THAT WILL NOT SEPARATE, BUBBLE OR DELAMINATE
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Safety Cuff, Blue/Tan, L, PR (3AT60)
- MCR SAFETY Glasses, VL2 Photochromic MAX6 Lenses (VL220PCPF)
- AIR FILTRATION CO Air Filtration Co. AFC-320 Tacky Intakes 20 x 20 in. (AFC-320)
- BRADY Self-Laminating Blank Tags Polyester 2 in H x 3 in W Red 25/PK (101993)
- NOTRAX 25 ft. L x Vinyl, 9/16" Thick (518S0325YB)
- NOTRAX 10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0410YB)
- WEARWELL 7 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- NOTRAX 7 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0037BL)
- NOTRAX Antifatigue Mat, Diamond Plate, 5 ft x 3 ft, 1/2 in Thick, Black, PVC Foam (419S0035BL)
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 12 ft. L x PVC Sponge, 3/8" Thick (451.38X4X12GY)
- Lds Industries Anti-Fatigue Mats