Shop All Desk Chairs
Lds Industries
Big & Tall Workbench Chair Vinyl with 400 lb. Capacity
Mfr # 1010575
Zoro # G602652550
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Big and Tall Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lds Industries
- MFR # 1010575
- Zoro # G602652550
- UPC # 726420000000
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Details
Style | Big and Tall Chair |
Description
This package includes one LDS INDUSTRIES Big & Tall Workbench Chair Vinyl with a 400 lb. capacity. It is designed for big and tall individuals.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS 2 Fan Kit for ERWEN Series Wall Cabinets (ERWEN2FANKIT)
- INFINITY INSTRUMENTS Copper Outdoor - 18.5" Round Metal Case w/ Copper Finish, Glass Lens, Hygrometer & Thermometer (14535CP-1679)
- KFI Chair, Armless, 500lb. Capacity (HTB1040SB-3906)
- INTEX RECREATION AIR MATTRESS TWIN 39X75"" (64777E)
- TEMPLETON Fully Meshed Ergo Office Chair with Headrest - Black (TE2547163)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Black (BR-VMBCH-MB-RG-T1-A1-CF-RG-8540)
- SAFCO Optimus High Back Big & Tall Chair, 400-lb. Capacity, Black Fabric (3590BL)
- BEVCO Drafting Chair, Polyurethane, 19" to 26-1/2" Height, Adjustable Arms, Black (7301D-AA-3750S/5)
- SHOPSOL Workbench Big/Tall Chair, Industrial Fabric (1010572)
- BOSS Black Posture Chair (B305)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, Adjustable Arms, Black (BR-FHBCH-CR-T1-A1-CF-CC-F42)
- Lds Industries Seating