Shop All Plumbing Parts
Ldr Industries
LDR Industries 180410169 0.5 in. x 100 ft. 515 C1016S PVC Vinyl Tubing
Mfr # 180410169
Zoro # G304133395
product price: $79.35
/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ldr Industries
- MFR # 180410169
- Zoro # G304133395
- UPC # 19442014582
- Country of Origin China
- Category Plumbing Parts
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Clear vinyl flexible tubing
- Plasticized polyvinyl chloride
- Recommended use- Air, chemicals, drainage, or water
- Material: PVC Vinyl
- Size: 0.5" x 100'
- Dimension: 8.7" H x 11.8" W x 11.9" L
- Weight: 7.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" BLACK CROSS (350-378)
- BRASSCRAFT 1/4 in. Nom Female Comp Inlet x 3/8 in. OD Comp Outlet 1/4-Turn Straight Ball Stop (KTCR11FX C)
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/4" x 1/4" Pipe Size (22UL49)
- LEGEND VALVE 3/4" T-6802NL PRV BODY ONLY_BR (112-024NL)
- LDR INDUSTRIES 310 SE90-114 ELBOW 1-1/4 BLACK 90DEG STREET (501544)
- LDR INDUSTRIES 310 SE90-2 ELBOW 2 BLACK 90DEG STREET (501548)
- LDR INDUSTRIES 310 SE90-112 ELBOW 1-1/2 BLACK 90DEG STREET (310SE90-112)
- ACORN CONTROLS Mixing Tee Body, Hot and Cold (2570-041-000)
- ELKHART Streamline W 01058 Reducing Pipe Coupling, 1-1/4 x 3/4 in, Sweat, Copper (W00837T)
- DIAL Dial 4515102 14 x 14 in. Zinc Silver Blower Pulley (4515102)
- ZURN Cap, Vandal Resistant, 3/4 and 1 In (P6000-VC)
- Ldr Industries Plumbing Parts