Ldr Industries

Ldr 18in. Rustic Oak Towel Bar 165-9860


product price: $28.05
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Towel bar
  • Traditional lines crafted in select, richly grained oak
  • Lends character to any area of the home, not just the bath
  • Rustic series
  • Rustic Oak
  • 18"
  • Length: 18.37
  • Width: 2.5
  • Height: 5.75
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.