Shop All Faucet Aerators
Ldr
15/16"- 27 Thread Size Chrome, LDR
Mfr # 530 2110
Zoro # G3207910
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 15/16"- 27
- Fits Brand LDR
- Finish Chrome
- Type Male/Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ldr
- MFR # 530 2110
- Zoro # G3207910
- UPC # 19442486976
- Country of Origin Taiwan, Province of China
- Category Faucet Aerators
Dimensions
Thread Size | 15/16"- 27 |
Details
Fits Brand | LDR |
Finish | Chrome |
Type | Male/Female |
Description
LDR Dual Thread 15/16 in.-27M x 55/64 in.-27F Chrome Faucet Aerator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Clevis Hanger, 2 1/2 In, 1130 lb Max Load (4010250EG)
- ZURN 3/4" X10" FLUSH TUBE/VACUUM BREAKER L/NUT-RB (P6003-10-A-RB)
- AMERICAN STANDARD Wall Mount, 2 Hole, White/Black, Utility Sink (7692008.020)
- ZORO SELECT PVC Double Wye, Hub, 4 in Pipe Size (05841)
- MOEN Aerator Kit (52016SLC05)
- SLOAN 2.2 gpm Aerated Outlet, M24 Thread Size, Chrome, Metal, Plastic, Rubber (SFP-24)
- NEOPERL 1.2 gpm Aerated Outlet, 15/16 in - 27 Thread Size, Chrome, Brass (1450005)
- NEOPERL 1.8 gpm Faucet Inserts, Acetal, Plastic (1166505)
- NEOPERL 1.2 gpm Aerated Outlet, 3/4 in - 27 Thread Size, Chrome, Brass (1458005)
- ZURN 1.5 gpm Faucet Aerator, 15/16"-27 Thread Size, Chrome, Brass (P6900-20J-GN)
- PLUMB PAK Male:5/16"-27; Female: 55/64"-27 Thread Size, White, Plastic (PP800-5)
- Ldr Faucet Aerators