Shop All Lubricator Accessories
Ldi Industries
Valve, Needle
Mfr # N102-02
Zoro # G3055701
product price: $72.85
/ea
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Flow Straight
- Overall Length 3 13/32
- Material of Construction Brass Bar for Durability
- Inlet (In.) 1/4 Male NPTF
- Orifice Dia. (In.) 0.094 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ldi Industries
- MFR # N102-02
- Zoro # G3055701
- Country of Origin United States
- Category Lubricator Accessories
Dimensions
Overall Length | 3 13/32 |
Orifice Dia. (In.) | 0.094 in |
Overall Width | 3/4 in |
Outlet Thread Size | 1/4" |
Inlet Thread Size | 1/4" |
Overall Depth | 1 7/8 in |
Overall Height | 3 3/8 in |
Details
Item | Needle Valve |
Pattern Flow | Straight |
Material of Construction | Brass Bar for Durability |
Inlet (In.) | 1/4 Male NPTF |
Outlet (In.) | 1/4 male NPTF |
Number of Feeds | 1 |
Accessory Type | Sight Feed Needle Valve |
Spray Pattern Flow | Straight |
Product Type | Needle Valve |
Body Material | Brass |
Outlet Thread Gender | Male |
Pressure Rating - Maximum | 125 psi |
Inlet Thread Gender | Male |
Outlet Thread Type | NPTF |
Inlet Thread Type | NPTF |
Description
Needle Valve, Straight Pattern Flow, Number of Feeds 1, Overall Length 3 13/32, Overall Width 3/4 in, Inlet (In.) 1/4 male NPTF, Outlet (In.) 1/4 male NPTF, Orifice Dia. (In.) 0.094 in, Brass Bar for Durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Connector, 12mm Tube Sz, Brass, PK3, Pipe Size: 1/2 in (50000N-12-1/2-PK3)
- CARTER BEARINGS .75", Needle Cam Follower, Sealed, Hex (CNB-24-SB)
- FESTO Slot Nut NST-5-M5-10 (NST-5-M5-10)
- DDS Shaft Seal, 70 x 90 x 10 mm., Nitrile Rubber (709010TC)
- LDI INDUSTRIES Cup, Grease, 3 1/2 Oz (201469)
- LDI INDUSTRIES Cup, Grease, 3 1/2 Oz (201468)
- LDI INDUSTRIES Valve, Solenoid, 120 V (ESS102-26)
- LDI INDUSTRIES Valve, Needle (N102-01)
- LDI INDUSTRIES Valve, Needle (N401-01)
- LDI INDUSTRIES Manifold, Needle Valve (NVM102-002)
- LDI INDUSTRIES Valve, Solenoid, 120 V (ESS151-26)
- Ldi Industries Lubricator Accessories