Shop All Lubricator Accessories
Ldi Industries
Valve, Needle
Mfr # N102-01
Zoro # G2574573
product price: $74.35
/ea
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Flow Straight
- Overall Length 3 1/32
- Outlet (In.) 1/8 male NPTF
- Inlet (In.) 1/8 male NPTF
- Orifice Dia. (In.) 0.094 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ldi Industries
- MFR # N102-01
- Zoro # G2574573
- Country of Origin United States
- Category Lubricator Accessories
Dimensions
Overall Length | 3 1/32 |
Orifice Dia. (In.) | 0.094 in |
Overall Width | 3/4 in |
Outlet Thread Size | 1/8" |
Inlet Thread Size | 1/8" |
Overall Height | 3 in |
Overall Depth | 1 7/8 in |
Details
Item | Needle Valve |
Pattern Flow | Straight |
Outlet (In.) | 1/8 male NPTF |
Inlet (In.) | 1/8 male NPTF |
Material of Construction | Brass Bar for Durability |
Number of Feeds | 1 |
Accessory Type | Sight Feed Needle Valve |
Body Material | Brass |
Inlet Thread Type | NPTF |
Pressure Rating - Maximum | 125 psi |
Outlet Thread Type | NPTF |
Outlet Thread Gender | Male |
Product Type | Needle Valve |
Inlet Thread Gender | Male |
Spray Pattern Flow | Straight |
Description
Needle Valve, Straight Pattern Flow, Number of Feeds 1, Overall Length 3 1/32, Overall Width 3/4 in, Inlet (In.) 1/8 male NPTF, Outlet (In.) 1/8 male NPTF, Orifice Dia. (In.) 0.094 in, Brass Bar for Durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER No. 35 Roller Chain Connecting Link 8PK (75881)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-1/2 In (Q1 X 1 1/2)
- SUPERCOOL 32 oz. PAG Oil 6 PK (P100-32D-6CP)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/2, PK3 (CB121612)
- LDI INDUSTRIES Cup, Grease, 3 1/2 Oz (201469)
- LDI INDUSTRIES Valve, Needle (N401-01)
- LDI INDUSTRIES Cup, Grease, 3 1/2 Oz (201468)
- LDI INDUSTRIES Valve, Solenoid, 120 V (ESS151-26)
- LDI INDUSTRIES Valve, Needle (N102-02)
- LDI INDUSTRIES Manifold, Needle Valve (NVM102-002)
- IPA Grease Joint Rejuvenator Pro Model (3JDK8)
- Ldi Industries Lubricator Accessories