Shop All Level Gauges
Ldi Industries
Thermometer, Dial, 50 to 300 F
Mfr # G615-05-A-1
Zoro # G3258062
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed Circuit Liquid Level Gage
- Mounting Centers (In.) 5 in
- Mounting Thread 1/2-20 UNF
- Mounting Front
- Dial Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ldi Industries
- MFR # G615-05-A-1
- Zoro # G3258062
- Country of Origin United States
- Category Level Gauges
Dimensions
Dia. | 1 3/8 in |
Sight Height | 3 1/2 in |
Body Height | 6.62 in |
Mounting Thread Size | 1/2"-20 |
Body Width | 1.5 in |
Description
Closed Circuit Liquid Level Gauge, Closed Circuit Liquid Level Gage, Mounting Centers (In.) 5 in, 1/2-20 UNF Mounting Thread, Front Mounting, Max. Operating PSI 125 psi, Max. Operating Temp. (F) 250 Degrees F, Dial Range 0 to 300, Dial Material Stainless Steel, Dia. 1 3/8 in, Borosilicate Sight Glass, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCAR USB Vaccination Monitoring Kit, 5.31" D (EL-USB-VAC)
- NOSHOK Vacuum Gauge, 1.5" Steel Panel Mount Case, 30 vac/kPa, 1/8 NPT Back Conn (15-120-30-vac/kPa)
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMZ1)
- FESTO Pressure Gauge MA-50-10-R1/4-E-RG (MA-50-10-R1/4-E-RG)
- LDI INDUSTRIES Thermometer, Dial (G615-07-A-1)
- LDI INDUSTRIES Adapter, Pipe (G607-12-A-1-2)
- LDI INDUSTRIES Vented Oil Gauge, 4-1/4 in. (G711-4)
- LDI INDUSTRIES Valve, Needle (G608-24-A-1-4)
- LDI INDUSTRIES Gage, Vented Oil, 1/2 In (G901-4)
- LDI INDUSTRIES Straight Oil Gage, Mounting Thread: 1/4 NPTF (G307-2)
- LDI INDUSTRIES Gage, Vented Oil, 1/4 In (G655-2)
- Ldi Industries Level Gauges