Shop All Hydraulic Flanges
Ldi Industries
Suction Flange, hyd, Steel, For 3/4 In Pipe
Mfr # 5101
Zoro # G1160302
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pipe Size 3/4 in
- Type Hydraulic
- For Cut Out Size 4.312 in
- Plate Material Steel
- Overall Length 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ldi Industries
- MFR # 5101
- Zoro # G1160302
- Country of Origin United States
- Category Hydraulic Flanges
Dimensions
For Pipe Size | 3/4 in |
For Cut Out Size | 4.312 in |
Overall Length | 5.25 in |
Overall Height | 5.5 in |
Overall Height (In.) | 5-1/4 |
Dimension E (In.) | 1-3/16 |
Dimension B (In.) | 5-1/2 |
Dimension A (In.) | 5-1/4 |
Dimension D (In.) | 2-1/8 |
Overall Length (In.) | 5-1/2 |
Dimension C (In.) | 4-1/4 |
For Pipe Size (In.) | 3/4 |
Details
Item | Suction Flange |
Type | Hydraulic |
Plate Material | Steel |
Overall Thickness | 0.38 in |
Washer Material | Neoprene Rubber |
Includes | (4) 5/16-18 Thread Forming Screws |
Overall Thickness (In.) | 3/8 |
Gasket Material | Vegetable Fiber |
Description
Suction Flange, For Pipe Size 3/4 in, For Cut Out Size 4.312 in, Plate Material Steel, Overall Length 5.25 in, Overall Height 5.5 in, Overall Thickness 0.38 in, Includes (4) 5/16 In.-18 Thread Forming Screws, Washer Material Neoprene Rubber, Gasket Material Vegetable Fiber, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 2.000in, 0.10in. Thick (TRC3244)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 4 In Stroke (218-316)
- GATES PowerGrip HTD Belts, 357-3M-15 (357-3M-15)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, A-R Section, 1/2 in W Top, 42 in L Outside, 11/32 in THK (A40R)
- LDI INDUSTRIES Return Flange, hyd, Steel, For 1 1/2 Pipe (5114)
- LDI INDUSTRIES Suction Flange, hyd, Steel, For 1 1/4 Pipe (5103)
- LDI INDUSTRIES Suction Flange, hyd, Steel, For 2 In Pipe (5105)
- LDI INDUSTRIES Return Flange, hyd, Steel, For 3/4 In Pipe (5111)
- LDI INDUSTRIES Suction Flange, hyd, Steel, For 1.5 In Pipe (5104)
- LDI INDUSTRIES Return Flange, hyd, Steel, For 1 In Pipe (5112)
- TOMPKINS Hydraulic Fitting-Flange12MJ-12FL CAT FLANGE 45 (NB6847-C-12-12)
- Ldi Industries Hydraulic Flanges