Shop All Hydraulic Flanges
Ldi Industries
Suction Flange, hyd, Steel, For 2 In Pipe
Mfr # 5105
Zoro # G0946626
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pipe Size 2 in
- Type Hydraulic
- For Cut Out Size 4.312 in
- Plate Material Steel
- Overall Length 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ldi Industries
- MFR # 5105
- Zoro # G0946626
- Country of Origin United States
- Category Hydraulic Flanges
Dimensions
For Pipe Size | 2 in |
For Cut Out Size | 4.312 in |
Overall Length | 5.25 in |
Overall Height | 5.5 in |
Dimension E (In.) | 2-1/2 |
Dimension B (In.) | 5-1/2 |
Overall Length (In.) | 5-1/2 |
Dimension C (In.) | 4-1/4 |
For Pipe Size (In.) | 2 |
Dimension A (In.) | 5-1/4 |
Dimension D (In.) | 2-1/8 |
Overall Height (In.) | 5-1/4 |
Details
Item | Suction Flange |
Type | Hydraulic |
Plate Material | Steel |
Overall Thickness | 0.38 in |
Includes | (4) 5/16-18 Thread Forming Screws |
Overall Thickness (In.) | 3/8" |
Gasket Material | Vegetable Fiber |
Washer Material | Neoprene Rubber |
Description
Suction Flange, For Pipe Size 2 in, For Cut Out Size 4.312 in, Plate Material Steel, Overall Length 5.25 in, Overall Height 5.5 in, Overall Thickness 0.38 in, Includes (4) 5/16 In.-18 Thread Forming Screws, Washer Material Neoprene Rubber, Gasket Material Vegetable Fiber, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 82" Outside Length, 1/2" Top Width, 1 Ribs (A80/4L820)
- BAILEY Double Sealed Bearing 0.78 Id, 1.65 Od, 0.47 Width (153524)
- VAICO CLAMP CHARGER AIR HOSE (V10-4443)
- BOWER Tapered Roller Bearing Cone - 1.375 In Id X 0.771 In W (14138A)
- LDI INDUSTRIES Return Flange, hyd, Steel, For 1 1/4 Pipe (5113)
- LDI INDUSTRIES Suction Flange, hyd, Steel, For 1.5 In Pipe (5104)
- LDI INDUSTRIES Suction Flange, hyd, Steel, For 1 1/4 Pipe (5103)
- LDI INDUSTRIES Suction Flange, hyd, Steel, For 3/4 In Pipe (5101)
- LDI INDUSTRIES Return Flange, hyd, Steel, For 1 In Pipe (5112)
- LDI INDUSTRIES Return Flange, hyd, Steel, For 3/4 In Pipe (5111)
- TOMPKINS Hydraulic Fitting-Flange24FL PLUG CAT (6862-CP-24)
- Ldi Industries Parts & Accessories