Shop All Level Gauges
Ldi Industries
Straight Oil Gage
Mfr # G307-3
Zoro # G3203252
original price:
$27.93
4% off
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vented
- Sight Length (In.) 4 1/4 in
- Mounting Thread 3/8 NPTF
- Seals Buna N
- Sight Glass Borosilicate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ldi Industries
- MFR # G307-3
- Zoro # G3203252
- Country of Origin United States
- Category Level Gauges
Dimensions
Sight Length (In.) | 4 1/4 in |
Body Diameter | 0.688 in |
Sight Height | 4 1/4 in |
Body Height | 5.98 in |
Body Width | 0.69 in |
Mounting Thread Size | 3/8" |
Details
Item | Vented Oil Gauges |
Type | Vented |
Mounting Thread | 3/8 NPTF |
Seals | Buna N |
Sight Glass | Borosilicate |
Construction | Brass with Glass Sight |
Base Square (In.) | 11/16 in |
Max. Operating Temp. (F) | 250 Degrees F |
Product Type | Vented Oil Gauges |
Mounting Style | Male Elbow |
Mounting Thread Type | NPTF |
Temperature Rating - Maximum | 250 Degrees F |
Sight Material | Borosilicate Glass |
Body Material | Brass |
Compatible with Series | G300 Series |
Seal Material | Buna N |
Mounting Thread Gender | Male |
Includes Thermometer | No Thermometer Included |
Description
Vented Oil Gauges, Vented, Sight Length (In.) 4 1/4 in, 3/8 NPTF Mounting Thread, Max. Operating Temp. (F) 250 Degrees F, Borosilicate Sight Glass, Brass with Glass Sight, Buna N Seals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACHARACH 12-0011 Wicks Pkg Of 4 (12-0011)
- TAYLOR Orchard/Grove Minimum Temp Thermometer (549935)
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Steel, Black (4CEY3)
- TESTO 915I - Smart Probe Set, Tc Type K (0563 5915)
- LDI INDUSTRIES Gage, Vented Oil, 1/2 In (G901-4)
- LDI INDUSTRIES Valve, Needle (G608-24-A-1-4)
- LDI INDUSTRIES Adapter, Pipe (G607-12-A-1-2)
- LDI INDUSTRIES Rigid Plastic Sight (G613-12-A-1)
- LDI INDUSTRIES Valve, Needle (G608-12-A-1-4)
- LDI INDUSTRIES Valve, Needle (G608-18-A-1-4)
- LDI INDUSTRIES Valve, Needle (G608-30-A-1-4)
- Ldi Industries Level Gauges