Shop All Hydraulic Reservoir Tanks
Ldi Industries
Solenoid Controlled Reservoir, 8 1/2 in H
Mfr # REO156-26
Zoro # G010030858
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Overall Width 4 1/2 in
- Width (In.) 5 11/16 in
- Sight Dia. (In.) 4 1/4 in
- Thread Size 5/8-18 UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ldi Industries
- MFR # REO156-26
- Zoro # G010030858
- Country of Origin United States
- Category Hydraulic Reservoir Tanks
Dimensions
Overall Width | 4 1/2 in |
Width (In.) | 5 11/16 in |
Sight Dia. (In.) | 4 1/4 in |
Thread Size | 5/8-18 UNF |
Height (In.) | 8 7/16 in |
Dia. (In.) | 4 1/4 in |
Overall Height | 8 1/2 in |
Unit Height | 8 7/16 in |
Bowl Diameter | 4 1/4 in |
Sight Diameter | 1/4 in |
Mounting Thread Size | 5/8"-18 |
Overall Depth | 4 1/2 in |
Description
Solenoid Controlled Reservoir, Reservoir Cap. (Oz.) 32 oz, Height (In.) 8 7/16 in, Width (In.) 5 11/16 in, Thread Size 5/8-18 UNF, Plastic, Capacity 32 fl oz, Function Fluid Control, For Use With Lubrication of Machinery, Oil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 3.95" OD (2BK401)
- DAYTON Radial Bearing, DBL Shield, 0.250 In. Bore (1ZGE1)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe to Female Pipe Run Tee (F3759X04X04X04)
- NUMATICS MK8 SNGL SOL VLV (081SA400K011Z30)
- ZORO SELECT Hydraulic Reservoir, 8 Gal Cap. (24W702)
- BUYERS PRODUCTS 7 Gallon Side Mount Steel Reservoir (SMR7S)
- BUYERS PRODUCTS 50 Gallon Side-Mount Polymer Reservoir (SMR50P)
- BUYERS PRODUCTS 15 Gallon Central Hydraulic System - 4 Function, Electric On/Off, Standard Reservoir, with GPS (6381541)
- ZORO SELECT Hydraulic Reservoir, 20 Gal Cap (24W704)
- BUYERS PRODUCTS 25 Gallon Side Mount Steel Reservoir (SMR25S)
- ZORO SELECT Hydraulic Reservoir, 10 Gal Cap (24W703)
- Ldi Industries Hydraulic System Components