Shop All Hydraulic Reservoir Tanks
Ldi Industries
Solenoid Controlled Reservoir, 7 in H
Mfr # REO155-26
Zoro # G010030827
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Overall Width 3 3/4 in
- Dia. (In.) 3 1/2 in
- Mounting Thread 5/8"-18
- Overall Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ldi Industries
- MFR # REO155-26
- Zoro # G010030827
- Country of Origin United States
- Category Hydraulic Reservoir Tanks
Dimensions
Overall Width | 3 3/4 in |
Dia. (In.) | 3 1/2 in |
Overall Height | 7 in |
Sight Dia. (In.) | 3 1/2 in |
Unit Height | 7 in |
Height (In.) | 7 in |
Width (In.) | 5 5/8 in |
Thread Size | 5/8-18 UNF |
Bowl Diameter | 3 1/2 in |
Mounting Thread Size | 5/8"-18 |
Sight Diameter | 1/4 in |
Overall Depth | 3 3/4 in |
Description
Solenoid Controlled Reservoir, Reservoir Cap. (Oz.) 16 oz, Height (In.) 7 in, Width (In.) 5 5/8 in, Thread Size 5/8-18 UNF, Plastic, Capacity 16 fl oz, Function Fluid Control, For Use With Lubrication of Machinery, Oil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Sheave, H Bushing, 6.95" O.D. (BK72H)
- AVENTICS Fieldbus I/O Module (240-241)
- GEMINI VALVE SALES & SERVICE INC. Gemini Valve® S/S Ball Valve W/500 Series Double-Acting Pneumatic Actuator, 1" (1 86-6-RT-6-A512D-PMK-4-A510)
- GATES Polyflex Belts, 11M925 (11M925)
- BUYERS PRODUCTS 15 Gallon Side Mount Steel Reservoir (SMR15S)
- FIELD TUFF Hydraulic Reservoir 20 Gallon (FTF-20GOR)
- ZORO SELECT Hydraulic Reservoir, 8 Gal Cap. (24W702)
- BUYERS PRODUCTS Buyers Hydraulic Reservoir, SMS005BK, Side Mount Bracket Kit (SMS005BK)
- BUYERS PRODUCTS 50 Gallon Upright Aluminum Hydraulic Reservoir (UR50A)
- BUYERS PRODUCTS 50 Gallon Side Mount Aluminum Hydraulic Reservoir (SMC50A)
- ZORO SELECT Hydraulic Reservoir, 5 Gal Cap. (24W701)
- Ldi Industries Hydraulic System Components