Shop All Level Gauges
Ldi Industries
Rigid Plastic Sight
Mfr # G613-12-A-1
Zoro # G2787197
original price:
$58.79
5% off
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rigid Plastic Sight
- Mounting Centers (In.) 12 in
- Mounting Thread 1/2-20 UNF
- Mounting Front
- Max. Operating PSI 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ldi Industries
- MFR # G613-12-A-1
- Zoro # G2787197
- Country of Origin United States
- Category Level Gauges
Dimensions
Mounting Thread Size | 1/2"-20 |
Sight Height | 10 1/4 in |
Body Width | 0.88 in |
Body Height | 1.97 in |
Description
Closed Circuit Liquid Level Gauge, Rigid Plastic Sight, Mounting Centers (In.) 12 in, 1/2-20 UNF Mounting Thread, Front Mounting, Max. Operating PSI 125 psi, Max. Operating Temp. (F) 225 Degrees F, Nylon Sight Glass, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGGER AC and Battery Megohmmeter, 15,000VDC (MIT1525)
- LASCAR Temperature Sensor, -40 deg. to 257 deg F (Wireless Alert TP)
- HONEYWELL Chart, 10.313 In, 0 to 14, 7 Day, PK100 (BN 24001661-036)
- DWYER INSTRUMENTS UTube Manometer, 404 Wc (1221-8-W/M)
- LDI INDUSTRIES Gage, Vented Oil, 1/4 In (G655-2)
- LDI INDUSTRIES Straight Oil Gage, Mounting Thread: 1/4 NPTF (G307-2)
- LDI INDUSTRIES Union Coupler Oil Gage (G657-2)
- LDI INDUSTRIES Gage, Vented Oil, 1/4 In (G404-2)
- LDI INDUSTRIES Gage, Vented Oil, 1/2 In (G261-4)
- LDI INDUSTRIES Straight Oil Gage, Base Square (In.): 15/16 in (G323-4)
- LENZ Fluid Level Sight Windows: 1 1/16-12 SAE Port, 1600 PSI (202303)
- Ldi Industries Level Gauges