Shop All Hydraulic Flanges
Ldi Industries
Return Flange, hyd, Steel, For 1 In Pipe
Mfr # 5112
Zoro # G0304211
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pipe Size 1 in
- Type Hydraulic
- For Cut Out Size 1.75 in
- Plate Material Steel
- Overall Length 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ldi Industries
- MFR # 5112
- Zoro # G0304211
- Country of Origin United States
- Category Hydraulic Flanges
Dimensions
For Pipe Size | 1 in |
For Cut Out Size | 1.75 in |
Overall Length | 4.75 in |
Overall Height | 3.13 in |
Overall Height (In.) | 3-1/8 |
For Pipe Size (In.) | 1 |
Center to Center Length (In.) | 4 |
Overall Length (In.) | 4-3/4 |
Hole Dia. (In.) | 1-3/4 |
Center to Center Length | 4 in |
Details
Item | Return Flange |
Type | Hydraulic |
Plate Material | Steel |
Overall Thickness | 0.38 in |
Overall Thickness (In.) | 1/4 |
Includes | (2) 1/4-20 Thread Forming Screws |
Washer Material | Neoprene Rubber |
Description
Return Flange, For Pipe Size 1 in, For Cut Out Size 1.75 in, Plate Material Steel, Overall Length 4.75 in, Overall Height 3.13 in, Overall Thickness 0.38 in, Center to Center Length 4 in, Includes (2) 1/4 In.-20 Thread Forming Screws, Washer Material Neoprene Rubber, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR BS SABERTOOTH - DIRECT BORE (35BS21HT 1)
- LEESON 1.50Hp Gen Purp Motor, 1Phase, 3600 Rpm, 115/208-230V, 56 Frame, Tefc (110094.00)
- DAYTON Coupling, Rigid Steel (3ZN35)
- BALDOR-RELIANCE Motor, 5HP, 1725rpm, 1PH, 60Hz, 184T, TEFC, 5 HP, 184T Frame (L3612TM)
- LDI INDUSTRIES Suction Flange, hyd, Steel, For 2 In Pipe (5105)
- LDI INDUSTRIES Return Flange, hyd, Steel, For 1 1/2 Pipe (5114)
- LDI INDUSTRIES Suction Flange, hyd, Steel, For 3/4 In Pipe (5101)
- LDI INDUSTRIES Return Flange, hyd, Steel, For 1 1/4 Pipe (5113)
- LDI INDUSTRIES Return Flange, hyd, Steel, For 3/4 In Pipe (5111)
- LDI INDUSTRIES Suction Flange, hyd, Steel, For 1 In Pipe (5102)
- TOMPKINS Hydraulic Fitting-Flange12FL C62 SPLIT FLANGE KIT (SFXK-12-KIT)
- Ldi Industries Parts & Accessories