Shop All Hydraulic Flanges
Ldi Industries
Return Flange, hyd, Steel, For 1 1/2 Pipe
Mfr # 5114
Zoro # G1105431
original price:
$10.83
27% off
new price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pipe Size 1 1/2 in
- Type Hydraulic
- For Cut Out Size 2.5 in
- Plate Material Steel
- Overall Length 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ldi Industries
- MFR # 5114
- Zoro # G1105431
- Country of Origin United States
- Category Hydraulic Flanges
Dimensions
For Pipe Size | 1 1/2 in |
For Cut Out Size | 2.5 in |
Overall Length | 4.75 in |
Overall Height | 3.13 in |
Center to Center Length (In.) | 4 |
Hole Dia. (In.) | 2-1/2 |
Overall Length (In.) | 4-3/4 |
Overall Height (In.) | 3-1/8 |
For Pipe Size (In.) | 1-1/2 |
Center to Center Length | 4 in |
Details
Item | Return Flange |
Type | Hydraulic |
Plate Material | Steel |
Overall Thickness | 0.38 in |
Includes | (2) 1/4-20 Thread Forming Screws |
Washer Material | Neoprene Rubber |
Overall Thickness (In.) | 1/4 |
Description
Return Flange, For Pipe Size 1 1/2 in, For Cut Out Size 2.5 in, Plate Material Steel, Overall Length 4.75 in, Overall Height 3.13 in, Overall Thickness 0.38 in, Center to Center Length 4 in, Includes (2) 1/4 In.-20 Thread Forming Screws, Washer Material Neoprene Rubber, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Assembly Pliers Set (78003)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1/2 in Stroke, Round Body Double Acting (NCDMC075-0050)
- IDEAL TRIDON Hose Clamp Ss Plumbing Size 12 (6812053)
- LEESON Saw Motor, 3 HP, 3450 RPM, 230V (120728.00)
- LDI INDUSTRIES Return Flange, hyd, Steel, For 1 1/4 Pipe (5113)
- LDI INDUSTRIES Return Flange, hyd, Steel, For 3/4 In Pipe (5111)
- LDI INDUSTRIES Suction Flange, hyd, Steel, For 3/4 In Pipe (5101)
- LDI INDUSTRIES Return Flange, hyd, Steel, For 1 In Pipe (5112)
- LDI INDUSTRIES Suction Flange, hyd, Steel, For 2 In Pipe (5105)
- LDI INDUSTRIES Suction Flange, hyd, Steel, For 1.5 In Pipe (5104)
- TOMPKINS Hydraulic Fitting-Flange16MJ-20FL C62 90 NO BRAZE (NB6892-16-20)
- Ldi Industries Hydraulic Flanges