Shop All Oilers and Reservoirs
This Product is Discontinued
Ldi Industries
Reservoir, Electric (Discontinued)
Mfr # REO155-26
Zoro # G3014173
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height (In.) 7 in
- Bowl Material Plastic
- Capacity 16 fl oz
- Bowl Dia. (In.) 3 1/2 in
- Unit Height from Mount (In.) 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ldi Industries
- MFR # REO155-26
- Zoro # G3014173
- Country of Origin United States
- Category Oilers and Reservoirs
Dimensions
Height (In.) | 7 in |
Bowl Dia. (In.) | 3 1/2 in |
Unit Height from Mount (In.) | 7 7/8 in |
Unit Height | 7 in |
Details
Item | Single Feed Electric Reservoir |
Bowl Material | Plastic |
Capacity | 16 fl oz |
Number of Feeds | 0 |
Bowl Capacity | 1 pt |
Mounting Thread | 5/8"-18 |
Description
Single Feed Electric Reservoir, Height (In.) 7 in, Width (In.) -, Thread Size -, Bowl Dia. -, Plastic, Capacity 16 fl oz, Function -, For Use With -, Includes -, Spout Length (In.) -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.