Shop All Oilers and Reservoirs
This Product is Discontinued
Ldi Industries
Reservoir, Chain Oiler (Discontinued)
Mfr # RDB308-N-4
Zoro # G2851712
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bowl Material Plastic
- Capacity 16 fl oz
- Mounting Thread 5/8"-18
- Number of Feeds 0
- Unit Height from Mount (In.) 8 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ldi Industries
- MFR # RDB308-N-4
- Zoro # G2851712
- Country of Origin United States
- Category Oilers and Reservoirs
Dimensions
Unit Height from Mount (In.) | 8 3/8 in |
Bowl Dia. (In.) | 3 1/2 in |
Unit Height | 8 3/8 in |
Bowl Dia. | 3 1/2 in |
Bowl Diameter | 3 1/2 in |
Details
Item | Manual Chain Oiler Reservoir |
Bowl Material | Plastic |
Capacity | 16 fl oz |
Mounting Thread | 5/8"-18 |
Number of Feeds | 0 |
Description
Manual Chain Oiler Reservoir, Height (In.) -, Width (In.) -, Thread Size -, Bowl Dia. 3 1/2 in, Plastic, Capacity 16 fl oz, Function -, For Use With -, Includes -, Spout Length (In.) -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.