Shop All Oilers and Reservoirs
Ldi Industries
Reservoir, 1 Oz
Mfr # R151-01
Zoro # G2616652
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Capacity 1 fl oz
- Bowl Dia. (In.) 1 1/2 in
- Bowl Dia. 1 1/2 in
- Number of Feeds 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ldi Industries
- MFR # R151-01
- Zoro # G2616652
- Country of Origin United States
- Category Oilers and Reservoirs
Dimensions
Bowl Dia. (In.) | 1 1/2 in |
Bowl Dia. | 1 1/2 in |
Unit Height from Mount (In.) | 3 in |
Unit Height | 3 in |
Dia. (In.) | 1 1/2 in |
Mounting Thread Size | 1/8" |
Bowl Diameter | 1 1/2 in |
Overall Height | 3 in |
Overall Depth | 1 3/4 in |
Overall Width | 1 3/4 in |
Description
Gravity Feed Reservoir, Height (In.) -, Width (In.) -, Thread Size -, Bowl Dia. 1 1/2 in, Plastic, Capacity 1 fl oz, Function -, For Use With -, Includes -, Spout Length (In.) -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 29:1 (2Z934)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/8"-18 Thread Size (SH3-63)
- MAIN FILTER Hydraulic Filter, replaces WIX D54E10CAV, Pressure Line, 10 micron, Outside-In (MF0509474)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP329)
- LDI INDUSTRIES Reservoir, Air/Oil (A/OR2053-3)
- LDI INDUSTRIES Reservoir, Air Operated (RVP103)
- LDI INDUSTRIES Reservoir, Oil, 5 Oz (RDF105-03)
- LDI INDUSTRIES Reservoir, 8 Oz (R107-02)
- LDI INDUSTRIES Valve, Spray (SV102)
- LDI INDUSTRIES Reservoir, Oil, 1 1/2 Oz (RDF103-02)
- MOTORMITE Power Steering Reservoir Caps Replacemen, 82726 (82726)
- Ldi Industries Oilers and Reservoirs