Shop All Hydraulic Pump & Motor Mount Adapters
Ldi Industries
Pump/Motor Adapter, SAE C, 324-405TC
Mfr # 1983
Zoro # G0543925
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Motor Frame Size 324-405TC
- Pilot Dia. (In.) 5.00
- Material Aluminum Alloy
- Dimension R (In.) (4) 1/2-13
- Dimension K (In.) 5.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ldi Industries
- MFR # 1983
- Zoro # G0543925
- Country of Origin United States
- Category Hydraulic Pump & Motor Mount Adapters
Dimensions
Motor Frame Size | 324-405TC |
Pilot Dia. (In.) | 5.00 |
Dimension R (In.) | (4) 1/2-13 |
Dimension K (In.) | 5.00 |
Dimension L (In.) | 8.88 |
Dimension S (In.) | 8.00 |
Dimension Ak (In.) | 12.501/10.503 |
Dimension A (In.) | 5.00 |
Overall Height (In.) | 12.501 |
Dimension M (In.) | (2) 5/8-11 |
Overall Length (In.) | 8.88 |
Overall Height | 12.5 in |
Pilot Dia. | 5 in |
Overall Length | 8.88 in |
Details
Item | Pump/Motor Adapter |
Material | Aluminum Alloy |
Bolt Configuration | 2 and 4 |
Flange Style | SAE C |
Motor Frame | 324-405TC |
Finish | Plain |
Mounting | Horizontal |
Features | Slotted for Easy Coupling Adjustment |
Mounting Orientation - Power Units | Horizontal |
SAE Flange Mount | SAE C 4 Bolt |
Description
Pump/Motor Adapter, SAE Flange Mount SAE C 4 Bolt, Material Cast Aluminum, Motor Frame Size 324-405TC, Mounting Orientation - Power Units Horizontal, Overall Height 12.5 in, Overall Length 8.88 in, Number of Bolts 2 and 4, Finish Plain, Pilot Dia. 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Spring Washer (DA4848108)
- ZORO SELECT Flanged Sleeve Bearing, 1 in Bore (ZUSAB-PB-1087)
- KRYTOX 2 oz Moisture-Resistant Bearing Grease White (GPL-224)
- EATON AEROQUIP Hose Fitting, hyd, JIC, Straight, 7/16-20 (4411-4S)
- LDI INDUSTRIES Pump/Motor Adapter, SAE B, 182TC-256TC (1952)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 56C-145TC (6028)
- LDI INDUSTRIES Pump/Motor Adapter, SAE B, 182TC-256TC (1951)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 182TC-256TC (1960)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 182TC-256TC (1950)
- LDI INDUSTRIES Pump/Motor Adapter, SAE AA, 56C-145TC (6027)
- BAILEY HYDRAULICS Foot Mount Brackets: 2-Bolt A Flange, 3 1/4’’ Frame, B: 4 3/16" (202197)
- Ldi Industries Hydraulic System Components