Shop All Hydraulic Pump & Motor Mount Adapters
Ldi Industries
Pump/Motor Adapter, SAE B, 182TC-256TC
Mfr # 1952
Zoro # G1669096
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Frame Size 182TC-256TC
- Dimension K (In.) 5.75
- Dimension M (In.) (2) 1/2-13
- Mounting Horizontal
- Dimension Ak (In.) 8.501/8.503
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ldi Industries
- MFR # 1952
- Zoro # G1669096
- Country of Origin United States
- Category Hydraulic Pump & Motor Mount Adapters
Dimensions
Motor Frame Size | 182TC-256TC |
Dimension K (In.) | 5.75 |
Dimension M (In.) | (2) 1/2-13 |
Dimension Ak (In.) | 8.501/8.503 |
Overall Height (In.) | 8.501/8.503 |
Coupling Size | 5 1/2" Maximum |
Overall Length (In.) | 5.81 |
Dimension R (In.) | (4) 1/2-13 |
Dimension S (In.) | 5.00 |
Pilot Dia. (In.) | 4.00 |
Dimension L (In.) | 5.81 |
Dimension A (In.) | 4.00 |
Overall Height | 8.5 in |
Max. Coupling Size | 5 1/2 in |
Overall Length | 5.81 in |
Pilot Dia. | 4 in |
Description
Pump/Motor Adapter, Max. Coupling Size 5 1/2 in, SAE Flange Mount SAE B 4 Bolt, Material Cast Aluminum, Motor Frame Size 182TC-256TC, Mounting Orientation - Power Units Horizontal, Overall Height 8.5 in, Overall Length 5.81 in, Number of Bolts 2 and 4, Finish Plain, Pilot Dia. 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Flow Sight (F154)
- PNEUMADYNE Manifold, Aluminum, 3 Outlets, 7-1/2" L (M40-500-3)
- BULLDOG WINCH Reducer 3/8" male to 1/4" female (42022)
- BUYERS PRODUCTS 15 Gallon Stainless Steel Reservoir (SMR15SS)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 182TC-256TC (1959)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 56C-145TC (6028)
- LDI INDUSTRIES Engine/Pump Adapter, SAE A, PEM-G Flange (6019)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 182-256TC (6034)
- LDI INDUSTRIES Pump/Motor Adapter, SAE B, 182TC-256TC (1951)
- LDI INDUSTRIES Pump/Motor Adapter, SAE C, 324-405TC (1983)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 182TC-256TC (1950)
- Ldi Industries Hydraulic Pump & Motor Mount Adapters