Shop All Hydraulic Pump & Motor Mount Adapters
Ldi Industries
Pump/Motor Adapter, SAE AA, 56C-145TC
Mfr # 6027
Zoro # G2110421
product price: $77.29
/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Frame Size 56C-145TC
- Material Aluminum Alloy
- Dimension L (In.) 4.25
- Bolt Configuration 2
- Dimension A (In.) 2.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ldi Industries
- MFR # 6027
- Zoro # G2110421
- Country of Origin United States
- Category Hydraulic Pump & Motor Mount Adapters
Dimensions
Motor Frame Size | 56C-145TC |
Dimension L (In.) | 4.25 |
Dimension A (In.) | 2.00 |
Pilot Dia. (In.) | 2.00 |
Overall Height (In.) | 4.501/4.503 |
Dimension Ak (In.) | 4.501/4.503 |
Dimension K (In.) | 3.25 |
Overall Length (In.) | 4.25 |
Coupling Size | 3 1/2" Maximum |
Dimension M (In.) | (2) 3/16-16 |
Overall Height | 4.5 in |
Pilot Dia. | 2 in |
Max. Coupling Size | 3 1/2 in |
Overall Length | 4.25 in |
Description
Pump/Motor Adapter, Max. Coupling Size 3 1/2 in, SAE Flange Mount SAE AA 4 Bolt, Material Cast Aluminum, Motor Frame Size 56C-145TC, Mounting Orientation - Power Units Horizontal or Vertical, Overall Height 4.5 in, Overall Length 4.25 in, Number of Bolts 4, Finish Plain, Pilot Dia. 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 2HP, Face/Base, 145TC Frame (122185.00)
- INTERSTATE PNEUMATICS Brass Cross Fitting - 1/4 Inch NPT (x4) (FP44X)
- TSUBAKI Sprocket , 50 Chain Size, 30 # of Teeth (50SDS30)
- DDS Shaft Seal, SC, 44mm ID, Nitrile Rubber (445507SC)
- LDI INDUSTRIES Pump/Motor Adapter, SAE B, 182TC-256TC (1952)
- LDI INDUSTRIES Pump/Motor Adapter, 4F17, 56C-145TC (6029)
- LDI INDUSTRIES Pump/Motor Adapter, SAE B, 182TC-256TC (1951)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 56C-145TC (6028)
- LDI INDUSTRIES Engine/Pump Adapter, SAE A, PEM-G Flange (6019)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 182-256TC (6034)
- CHIEF New Hydraulic Valves And Accessories P80 Cable Bracket, 220821 (220821)
- Ldi Industries Hydraulic System Components