Shop All Hydraulic Pump & Motor Mount Adapters
Ldi Industries
Pump/Motor Adapter, SAE A, 56C-145TC
Mfr # 6028
Zoro # G3278344
original price:
$94.35
10% off
new price: $84.89
/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Frame Size 56C-145TC
- Motor Frame 56C-145TC
- Coupling Size 3 1/2" Maximum
- Bolt Configuration 2 and 4
- Features Slotted for Easy Coupling Adjustment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ldi Industries
- MFR # 6028
- Zoro # G3278344
- Country of Origin United States
- Category Hydraulic Pump & Motor Mount Adapters
Dimensions
Motor Frame Size | 56C-145TC |
Coupling Size | 3 1/2" Maximum |
Overall Height (In.) | 4.501/4.503 |
Overall Length (In.) | 4.25 |
Dimension R (In.) | (4) 3/8-16 |
Dimension Ak (In.) | 4.501/4.503 |
Dimension K (In.) | 4.18 |
Dimension S (In.) | 4.12 |
Dimension M (In.) | (2) 3/8-16 |
Pilot Dia. (In.) | 3.25 |
Dimension L (In.) | 4.25 |
Dimension A (In.) | 3.25 |
Max. Coupling Size | 3 1/2 in |
Overall Length | 4.25 in |
Overall Height | 4.5 in |
Pilot Dia. | 3.25 in |
Description
Pump/Motor Adapter, Max. Coupling Size 3 1/2 in, SAE Flange Mount SAE A 4 Bolt, Material Cast Aluminum, Motor Frame Size 56C-145TC, Mounting Orientation - Power Units Horizontal or Vertical, Overall Height 4.5 in, Overall Length 4.25 in, Number of Bolts 2 and 4, Finish Plain, Pilot Dia. 3.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-05-43)
- ACCU-LUBE Cutting Oil, 8oz, Non-Aerosol Spray Bottle (79026)
- WEG Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 1,745 Nameplate RPM (00118ES1B56CFL-S)
- DDS Shaft Seal, SC, 45mm ID, Nitrile Rubber (459010SC)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 182TC-256TC (1959)
- LDI INDUSTRIES Pump/Motor Adapter, SAE C, 324-405TC (1983)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 182-256TC (6034)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 182TC-256TC (1950)
- LDI INDUSTRIES Pump/Motor Adapter, SAE AA, 56C-145TC (6027)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 182TC-256TC (1960)
- LDI INDUSTRIES Pump/Motor Adapter, SAE B, 182TC-256TC (1952)
- Ldi Industries Hydraulic System Components