Shop All Hydraulic Pump & Motor Mount Adapters
Ldi Industries
Pump/Motor Adapter, SAE A, 182TC-256TC
Mfr # 1959
Zoro # G1811266
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Frame Size 182TC-256TC
- Dimension Ak (In.) 8.501/8.503
- Pilot Dia. (In.) 3.25
- Overall Length (In.) 5.81
- Dimension R (In.) (4) 3/8-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ldi Industries
- MFR # 1959
- Zoro # G1811266
- Country of Origin United States
- Category Hydraulic Pump & Motor Mount Adapters
Dimensions
Motor Frame Size | 182TC-256TC |
Dimension Ak (In.) | 8.501/8.503 |
Pilot Dia. (In.) | 3.25 |
Overall Length (In.) | 5.81 |
Dimension R (In.) | (4) 3/8-16 |
Dimension L (In.) | 5.81 |
Dimension K (In.) | 4.18 |
Overall Height (In.) | 8.501/8.503 |
Dimension M (In.) | (2) 3/8-16 |
Dimension A (In.) | 3.25 |
Coupling Size | 5 1/2" Maximum |
Dimension S (In.) | 4.12 |
Max. Coupling Size | 5 1/2 in |
Overall Length | 5.81 in |
Overall Height | 8.5 in |
Pilot Dia. | 3.25 in |
Description
Pump/Motor Adapter, Max. Coupling Size 5 1/2 in, SAE Flange Mount SAE A 4 Bolt, Material Cast Aluminum, Motor Frame Size 182TC-256TC, Mounting Orientation - Power Units Horizontal, Overall Height 8.5 in, Overall Length 5.81 in, Number of Bolts 2 and 4, Finish Plain, Pilot Dia. 3.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (6K714)
- THETFORD CHAINLIFE 17OZ AEROSOL (35017PA)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Hub, 5SC, Bore 7/8" (5SCH78)
- RULAND Motion Control Coupling, 4 Beam, 3/16"x4mm, Aluminum, OD 0.625", L 0.800" (PCR10-3/16"-4MM-A)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 182TC-256TC (1960)
- LDI INDUSTRIES Engine/Pump Adapter, SAE A, PEM-G Flange (6019)
- LDI INDUSTRIES Pump/Motor Adapter, SAE C, 324-405TC (1983)
- LDI INDUSTRIES Pump/Motor Adapter, 4F17, 56C-145TC (6029)
- LDI INDUSTRIES Pump/Motor Adapter, SAE B, 182TC-256TC (1951)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 182TC-256TC (1950)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 182-256TC (6034)
- Ldi Industries Hydraulic Pump & Motor Mount Adapters