Shop All Hydraulic Pump & Motor Mount Adapters
Ldi Industries
Pump/Motor Adapter, SAE A, 182-256TC
Mfr # 6034
Zoro # G2267063
original price:
$130.67
13% off
new price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Frame Size 182-256TC
- Mounting Horizontal/Vertical Contains (2) SAE 45 Degrees Mounting Patterns
- Dimension S (In.) 4.75
- Dimension Ak (In.) 8.501/18.503
- Overall Height (In.) 8.501
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ldi Industries
- MFR # 6034
- Zoro # G2267063
- Country of Origin United States
- Category Hydraulic Pump & Motor Mount Adapters
Dimensions
Motor Frame Size | 182-256TC |
Dimension S (In.) | 4.75 |
Dimension Ak (In.) | 8.501/18.503 |
Overall Height (In.) | 8.501 |
Dimension L (In.) | 5.88 |
Dimension A (In.) | 3.25 |
Dimension K (In.) | 4.19 |
Dimension R (In.) | (4) 3/8-16 |
Dimension M (In.) | (2) 3/8-16 |
Pilot Dia. (In.) | 3.25 |
Overall Length (In.) | 5.88 |
Overall Length | 5.88 in |
Max. Coupling Size | 4 3/4 in |
Overall Height | 8.5 in |
Pilot Dia. | 3.25 in |
Description
Pump/Motor Adapter, Max. Coupling Size 4 3/4 in, SAE Flange Mount SAE A 4 Bolt, Material Cast Aluminum, Motor Frame Size 182-256TC, Mounting Orientation - Power Units Horizontal or Vertical, Overall Height 8.5 in, Overall Length 5.88 in, Number of Bolts 2 and 4, Finish Plain, Pilot Dia. 3.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 45 x 70 x 10 mm., TC, Nitrile Rubber (457010TC)
- EATON AEROQUIP Fitting, Straight, 1 In Hose, 1-11 1/2 NPT (1AA16MP16)
- DAYTON Radial Bearing, Double Shield, 20mm Bore (1ZGK2)
- APOLLO VALVES Safety Relief Valve, 15 psi (10-512-P15)
- LDI INDUSTRIES Pump/Motor Adapter, SAE B, 182TC-256TC (1952)
- LDI INDUSTRIES Pump/Motor Adapter, SAE C, 324-405TC (1983)
- LDI INDUSTRIES Pump/Motor Adapter, SAE AA, 56C-145TC (6027)
- LDI INDUSTRIES Pump/Motor Adapter, 4F17, 56C-145TC (6029)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 182TC-256TC (1960)
- LDI INDUSTRIES Pump/Motor Adapter, SAE B, 182TC-256TC (1951)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 182TC-256TC (1950)
- Ldi Industries Hydraulic System Components