Shop All Breathers and Vents
Ldi Industries
Pressure/Vacuum Breather, 3/8-18, 2.16 H
Mfr # PRV201-03
Zoro # G3103055
original price:
$60.02
5% off
new price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"
- Height 2.16
- Top Cap Dia. (In.) 1 3/8 in
- Overall Length (In.) 2 5/32 in
- Filter 20 Micron Bronze, Keeps Dirt from Entering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ldi Industries
- MFR # PRV201-03
- Zoro # G3103055
- Country of Origin United States
- Category Breathers and Vents
Dimensions
Thread Size | 3/8" |
Height | 2.16 |
Top Cap Dia. (In.) | 1 3/8 in |
Overall Length (In.) | 2 5/32 in |
Dia. Hex Flats (In.) | 1 1/4 in |
Particle Size | 20 micron |
Overall Height | 2 1/8 in |
Overall Diameter | 2 1/8 in |
Top Cap Diameter | 1 3/8 in |
Details
Item | Pressure/Vacuum Breather |
Filter | 20 Micron Bronze, Keeps Dirt from Entering |
Application | Allow Sealed Pressure Systems to Vent Off Excess Pressure as Heat in System Builds up, Air Pressure is Allowed Back into System as System Cools |
Construction | Steel Body; Aluminum Top; Buna N Seal |
PSI | 3-6 |
Vacuum (In. Hg) | 2-3 |
Product Type | Pressure/Vacuum Breather |
Top Cap Material | Aluminum |
Thread Type | PTF |
Thread Gender | Male |
Body Material | Steel |
Description
Pressure/Vacuum Breather, Thread Size 3/8 In., Dia. Hex Flats (In.) 1 1/4 in, Height 2.16, Top Cap Dia. (In.) 1 3/8 in, Overall Length (In.) 2 5/32 in, PSI 3-6, Filter 20 Micron Bronze, Keeps Dirt from Entering, Vacuum (In. Hg) 2-3, Steel Body; Aluminum Top; Buna N Seal, Allow Sealed Pressure Systems to Vent Off Excess Pressure as Heat in System Builds up, Air Pressure is Allowed Back into System as System Cools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR BS SABERTOOTH - DIRECT BORE (50BS9HT 3/4)
- BALDOR-RELIANCE Washdown Motor, 1 HP, 1745 rpm, 3-Phase (VEWDM3546T)
- BANJO Barbed Hose Fitting, 1 1/2 in Hose ID, Hose Barb x NPT, 1 1/2 in x 1 1/2 in, Polypropylene (HB150)
- CONTINENTAL CONTITECH Gearbelt Pulley, 169.3mm Pitch dia., Steel (R-38S-MPB)
- LDI INDUSTRIES Protected Vent, 1/2, Height 1.31 (AV104)
- LDI INDUSTRIES Protected Vent, 1/8, Height 1.12 (AV101)
- LDI INDUSTRIES Protected Vent, 3/8, Height 1.25 (AV103)
- LDI INDUSTRIES Filter Vent, 1/4, Dia Hex Flats 3/4 In (FV102-S)
- LDI INDUSTRIES Filter Vent, 1/2, Dia Hex Flats 15/16 In (FV104-S)
- LDI INDUSTRIES Protected Vent, 1/4, Height 1.19 (AV102)
- DONALDSON Breather, Trap, P564669 (P564669)
- Ldi Industries Breathers and Vents