Shop All Grease Pumps
Ldi Industries
Precision Metering System, Grease, 6 Feed
Mfr # PMP350-06
Zoro # G2280056
Free Shipping & Returns
$2,651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Ratio 9:0
- Overall Height 14.8 in
- Mounting Type NEMA Panel
- Application For Applications Requiring up to Six Separate Lubrication Points to Be Greased
- Max. Output Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ldi Industries
- MFR # PMP350-06
- Zoro # G2280056
- Country of Origin United States
- Category Grease Pumps
Dimensions
Overall Height | 14.8 in |
Overall Depth | 7 in |
Overall Width | 12.9 in |
Air Intake Connection Size | 1/8 in |
Connection Size | 1/8 in |
Description
Precision Metering Lubrication System, Lubrication Type Grease, Reservoir Capacity 168 cu in, Number of Feeds 6, Output Volume - Maximum 0.01 cu in, Connection Size 1/8 in, Connection Type NPT, Discharge Pressure - Maximum 300 psi, Pump Ratio 9:0, Includes Timer, Mounting Type NEMA Panel, Air Intake Connection Size 1/8 in, Air Intake Connection Type NPT, Air Intake Pressure - Maximum 125 psig, Air Intake Pressure - Minimum 25 psig, Body Material Aluminum, Brass, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6304 2ZJ, Single Row Ball Bearings (6304 2ZJ)
- BANDO Hp-Sts S8M-1000 Tb, 250-S8M-1000 Hp (250-S8M-1000 HP)
- D&D 71" Outside Length, 3/8" Top Width, 1 Ribs (3V710)
- DONALDSON Clamp, V-Band 4.5 In (114 Mm) (P206605)
- LDI INDUSTRIES Precision Metering System, Oil, 4 Feed (PMP540-04)
- LDI INDUSTRIES Precision Metering Pump, Air, 4 Feed (PMP100-04)
- LDI INDUSTRIES Precision Metering Pump, Air, 1 Feed (PMP100-01)
- LDI INDUSTRIES Precision Metering System, Oil, 8 Feed (PMP360-08)
- LDI INDUSTRIES Precision Metering System, Grease, 4 Feed (PMP530-04)
- WESTWARD Lever Action Barrel Pump, Oil, 10 oz (5NUD4)
- ACTION PUMP Action Pump 120 Lbs. Double Acting Grease Pump System 12205 (12205)
- Ldi Industries Grease Pumps