Shop All Grease Pumps
Ldi Industries
Precision Metering System, Grease, 4 Feed
Mfr # PMP530-04
Zoro # G1741661
product price: $2,687.99
/ea
Free Shipping & Returns
$2,687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Ratio 9:0
- For Use With Most Types/Grades of Grease
- Overall Height 19.8 in
- Lubrication Type Grease
- Overall Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ldi Industries
- MFR # PMP530-04
- Zoro # G1741661
- Country of Origin United States
- Category Grease Pumps
Dimensions
Overall Height | 19.8 in |
Overall Width | 9 in |
Overall Depth | 6.6 in |
Connection Size | 1/8 in |
Air Intake Connection Size | 1/8 in |
Description
Precision Metering Lubrication System, Lubrication Type Grease, Reservoir Capacity 75 cu in, Number of Feeds 4, Output Volume - Maximum 0.01 cu in, Connection Size 1/8 in, Connection Type NPT, Discharge Pressure - Maximum 300 psi, Pump Ratio 9:0, Includes Timer, Mounting Type NEMA Box, Air Intake Connection Size 1/8 in, Air Intake Connection Type NPT, Air Intake Pressure - Maximum 125 psig, Air Intake Pressure - Minimum 25 psig, Body Material Aluminum, Brass, Steel, Transparent Polymer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/8 (4772-6B)
- DEUBLIN Union 1/2 BSP RH (157-000-151)
- ZORO SELECT 7/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.65" OD (2BK2578)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (06Z-106)
- LDI INDUSTRIES Precision Metering Pump, Motor, 2 Feed (PMP200-02)
- LDI INDUSTRIES Precision Metering System, Oil, 8 Feed (PMP360-08)
- LDI INDUSTRIES Precision Metering System, Oil, 4 Feed (PMP540-04)
- LDI INDUSTRIES Precision Metering Pump, Air, 1 Feed (PMP100-01)
- WESTWARD Gear Oil Pump, Hand Op, 5 Gal, Out Size 3/8 (5TCU8)
- WESTWARD Grease Pump System, 110 lb, 50:1 (45CT59)
- LINCOLN LUBRICATION Lincoln Grease Gun Filler Pump (1296)
- Ldi Industries Grease Pumps