Shop All Grease Pumps
Ldi Industries
Precision Metering Pump, Motor, 2 Feed
Mfr # PMP200-02
Zoro # G3066192
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Motor Driven
- Lubrication Type Grease, Oil
- Number of Feeds 2
- Interval Time Between Cycles 1 min
- Output 0 to 0.012 cu in/cycle/feed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ldi Industries
- MFR # PMP200-02
- Zoro # G3066192
- Country of Origin United States
- Category Grease Pumps
Dimensions
Overall Width | 2.6 in |
Overall Depth | 3.8 in |
Overall Height | 5.3 in |
Connection Size | 1/8 in |
Details
Item | Precision Metering Lubrication Pump |
Operation | Motor Driven |
Lubrication Type | Grease, Oil |
Number of Feeds | 2 |
Interval Time Between Cycles | 1 min |
Output | 0 to 0.012 cu in/cycle/feed |
Max. Output Pressure | 50 psi |
Application | Intended for Lower Output Pressure Applications or Where Compressed Air Supply Is Not Available, Lubricating Moving Machinery Parts |
Material | Aluminum, Brass, Buna/Viton Seals, Steel |
For Use With | Mfr. No. 832160 or 833380, R110-08F or R112-08F and GR168 or GCA200 |
Features | External Volume Control, Each Feed Pump Is Independantly and Externally Adjustable Using a Micrometer Thread 0.02 Pitch Adjustment |
Seal Material | Buna-N, Viton |
Body Material | Aluminum |
Frequency | 60 Hz |
Connection Type | NPT |
Operating Temperature - Maximum | 120 Degrees F |
Output Volume - Maximum | 0.012 cu in |
Discharge Pressure - Maximum | 50 psig |
Description
Precision Metering Lubrication Pump, Lubrication Type Grease, Oil, Number of Feeds 2, Output Volume - Maximum 0.012 cu in, Connection Size 1/8 in, Connection Type NPT, Discharge Pressure - Maximum 50 psig, Interval Time Between Cycles 1 min, Body Material Aluminum, Frequency 60 Hz, Operating Temperature - Maximum 120 Degrees F, Overall Depth 3.8 in, Overall Height 5.3 in, Overall Width 2.6 in, Seal Material Buna-N, Viton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMAS Service kit, For 5Z347 (SK2107N)
- WEKSLER Valve, Needle, 1/4 In, SS, 5000PSI (SSV4)
- DAYTON A70 V-Belt, 72" Outside Length, 1/2" Top Width, 1 Ribs (6A151)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 2-11-1/2, Strt (2045-32-32S)
- LDI INDUSTRIES Precision Metering System, Oil, 8 Feed (PMP360-08)
- LDI INDUSTRIES Precision Metering System, Grease, 4 Feed (PMP530-04)
- LDI INDUSTRIES Precision Metering System, Oil, 4 Feed (PMP540-04)
- LDI INDUSTRIES Precision Metering Pump, Air, 1 Feed (PMP100-01)
- WESTWARD Portable Grease Pump, 120 lb./16 gal, 50:1 (29FW99)
- WESTWARD Lever Action Bucket Pump, Oil, 5 gal Container Size, Up to 4 oz per Stroke (5NUD5)
- URREA Foot operated grease pump 22lb (23623)
- Ldi Industries Grease Pumps