Shop All Grease Pumps
Ldi Industries
Precision Metering Pump, Air, 1 Feed
Mfr # PMP100-01
Zoro # G1077885
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Air-Operated
- Lubrication Type Grease, Oil
- Number of Feeds 1
- Air Inlet 1/8 in NPT
- Pump Ratio 9:0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ldi Industries
- MFR # PMP100-01
- Zoro # G1077885
- Country of Origin United States
- Category Grease Pumps
Dimensions
Overall Depth | 1 in |
Overall Height | 4.1 in |
Overall Width | 1.5 in |
Air Intake Connection Size | 1/8 in |
Connection Size | 1/8 in |
Description
Precision Metering Lubrication Pump, Pump Ratio 9:0, Number of Feeds 1, Lubrication Type Grease, Oil, Connection Size 1/8 in, Connection Type NPT, Output Volume - Maximum 0.01 cu in, Discharge Pressure - Maximum 250 psi, Interval Time Between Cycles 0.03 min, Air Intake Pressure - Minimum 25 psig, Air Intake Pressure - Maximum 125 psig, Air Intake Connection Size 1/8 in, Air Intake Connection Type NPTF, Body Material Acrylic, Aluminum, Brass, Steel, Operating Temperature - Maximum 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Bs, 50BS38 1 15/16 (50BS38 1 15/16)
- WEATHERHEAD Compression Sleeve 1/4In, 0060X04 (60X4)
- MARATHON MOTORS Close-Coupled Pump Motor, 3-Phase, 5 HP (182TTDBD6007)
- JET Motor (JTAS10-131)
- LDI INDUSTRIES Precision Metering System, Oil, 4 Feed (PMP540-04)
- LDI INDUSTRIES Precision Metering System, Grease, 4 Feed (PMP530-04)
- LDI INDUSTRIES Precision Metering Pump, Motor, 2 Feed (PMP200-02)
- LDI INDUSTRIES Precision Metering System, Oil, 8 Feed (PMP360-08)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 50:1 (1426)
- WESTWARD Trolley Mounted Grease Pump Kit, 35 lb (45CT53)
- LINCOLN LUBRICATION Heavy Duty Grease Pump for 25-50 lb. Drum (989)
- Ldi Industries Grease Pumps