Shop All Oilers and Reservoirs
Ldi Industries
Grease Cartridge Adapter, Fits 14 oz.
Mfr # GCA200
Zoro # G2987634
product price: $92.45
/ea
Free Shipping & Returns
$92.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fits 14 oz Cartridge (Not Included)
- For Use With PMP100-01, PMP100-02, PMP100-04, PMP200-01, PMP200-02, PMP200-04
- Pipe Size 1/4 in
- Includes Follower Plate and Level Indicator
- Overall Width 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ldi Industries
- MFR # GCA200
- Zoro # G2987634
- Country of Origin United States
- Category Oilers and Reservoirs
Dimensions
Pipe Size | 1/4 in |
Overall Width | 2.5 in |
Overall Height | 2.8 in |
Connection Size | 1/4 in |
Details
Item | Grease Cartridge Adapter |
Features | Fits 14 oz Cartridge (Not Included) |
For Use With | PMP100-01, PMP100-02, PMP100-04, PMP200-01, PMP200-02, PMP200-04 |
Includes | Follower Plate and Level Indicator |
Accessory Type | Grease Cartridge Adapter |
Connection Type | FNPT |
Product Type | Grease Cartridge Adapter |
Compatible with Manufacturer Model Number | PMP100-01, PMP100-02, PMP100-04, PMP200-01, PMP200-02, PMP200-04 |
Body Material | Brass |
Compatible Manufacturer Part Number | PMP100-01, PMP100-02, PMP100-04, PMP200-01, PMP200-02, PMP200-04 |
Compatible Manufacturer Model Number | PMP100-01, PMP100-02, PMP100-04, PMP200-01, PMP200-02, PMP200-04 |
For Use with Mfr. Model Number | PMP100-01, PMP100-02, PMP100-04, PMP200-01, PMP200-02, PMP200-04 |
For Use With Mfr. Model Number | PMP100-01, PMP100-02, PMP100-04, PMP200-01, PMP200-02, PMP200-04 |
Description
Grease Cartridge Adapter, Product Type Grease Cartridge Adapter, Body Material Brass, Connection Size 1/4 in, Connection Type FNPT, Compatible with Manufacturer Model Number PMP100-01, PMP100-02, PMP100-04, PMP200-01, PMP200-02, PMP200-04, Compatible with Grainger Part Number 1TMR7, 1TMR8, 1TMR9, 1TMT3, 1TMT4, 1TMT5, Includes Follower Plate and Level Indicator, Overall Height 2.8 in, Overall Width 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS V-Belt Pulley, 1 Groove, 4.00" O.D. (CA0400X075KW)
- SPEEDAIRE FRL, 3/4 In. NPT, 186 cfm, 150 psi (7D733)
- PIX Belt, BX Cogged, 21/32 x 70 in. OC (BX67)
- CHIEF WP Welded Hydraulic Cylinder: 1.5 Bore x 8 Stroke 1.0 Rod (287202)
- LDI INDUSTRIES Reservoir, Oil, 5/8 Oz (RDF101-01)
- LDI INDUSTRIES Reservoir, Oil, 5 Oz (RDF105-03)
- LDI INDUSTRIES Reservoir, Air Operated (RVP103)
- LDI INDUSTRIES Reservoir, 1 Oz (R151-01)
- LDI INDUSTRIES Reservoir, Air/Oil (A/OR2053-3)
- LDI INDUSTRIES Valve, Spray (SV102)
- TRICO Oiler, Aluminum, Watchdog, 4 Oz (31820)
- Ldi Industries Oilers and Reservoirs