Shop All Oilers and Reservoirs
This Product is Discontinued
Ldi Industries
Gravity Feed Oil Reservoir, 1/2 gal. (Discontinued)
Mfr # R112-08F
Zoro # G2314252
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Spring Loaded Filler Cap
- Size 1/2 gal
- Pipe Size 1/8 in
- For Use With PMP100-01, PMP100-02, PMP100-04, PMP200-01, PMP200-02, PMP200-04
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ldi Industries
- MFR # R112-08F
- Zoro # G2314252
- Country of Origin United States
- Category Oilers and Reservoirs
Dimensions
Size | 1/2 gal |
Pipe Size | 1/8 in |
Overall Width | 5.5 in |
Overall Height | 10.2 in |
Connection Size | 5/8 in |
Details
Item | Gravity Feed Oil Reservoir |
Includes | Spring Loaded Filler Cap |
For Use With | PMP100-01, PMP100-02, PMP100-04, PMP200-01, PMP200-02, PMP200-04 |
Material | Acrylic |
Accessory Type | Gravity Feed Oil Reservoir |
Product Type | Gravity Feed Reservoir |
Compatible with Manufacturer Model Number | PMP100-01, PMP100-02, PMP100-04, PMP200-01, PMP200-02, PMP200-04 |
Connection Type | UNF |
Body Material | Aluminum |
Compatible Manufacturer Part Number | PMP100-01, PMP100-02, PMP100-04, PMP200-01, PMP200-02, PMP200-04 |
Compatible Manufacturer Model Number | PMP100-01, PMP100-02, PMP100-04, PMP200-01, PMP200-02, PMP200-04 |
For Use with Mfr. Model Number | PMP100-01, PMP100-02, PMP100-04, PMP200-01, PMP200-02, PMP200-04 |
For Use With Mfr. Model Number | PMP100-01, PMP100-02, PMP100-04, PMP200-01, PMP200-02, PMP200-04 |
Description
Gravity Feed Oil Reservoir, Product Type Gravity Feed Reservoir, Body Material Aluminum, Connection Size 5/8 in, Connection Type UNF, Compatible with Manufacturer Model Number PMP100-01, PMP100-02, PMP100-04, PMP200-01, PMP200-02, PMP200-04, Compatible with Grainger Part Number 1TMR7, 1TMR8, 1TMR9, 1TMT3, 1TMT4, 1TMT5, Includes Spring Loaded Filler Cap, Overall Height 10.2 in, Overall Width 5.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.