Shop All Level Gauges
Ldi Industries
Gage, Vented Oil, 1/2 In
Mfr # G901-4
Zoro # G2802676
original price:
$66.08
19% off
new price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Short Elbow with Drain
- Sight Length (In.) 4 1/4 in
- Mounting Thread 1/2 NPTF
- Construction Brass
- Base Square (In.) 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ldi Industries
- MFR # G901-4
- Zoro # G2802676
- Country of Origin United States
- Category Level Gauges
Dimensions
Sight Length (In.) | 4 1/4 in |
Body Height | 5.92 in |
Body Width | 0.88 in |
Mounting Thread Size | 1/2" |
Sight Height | 4 1/4 in |
Body Diameter | 0.875 in |
Details
Item | Vented Oil Gauges |
Type | Short Elbow with Drain |
Mounting Thread | 1/2 NPTF |
Construction | Brass |
Base Square (In.) | 7/8 in |
Sight Glass | Glass |
Product Type | Vented Oil Gauges |
Includes Thermometer | No Thermometer Included |
Mounting Style | Male Elbow |
Mounting Thread Type | NPTF |
Body Material | Brass |
Temperature Rating - Maximum | 250 Degrees F |
Compatible with Series | G900 Series |
Seal Material | Buna N |
Mounting Thread Gender | Male |
Sight Material | Borosilicate Glass |
Description
Vented Oil Gauges, Short Elbow with Drain, Sight Length (In.) 4 1/4 in, 1/2 NPTF Mounting Thread, Glass Sight Glass, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGGER Micro Ohm Meter, 0.1 micro Ohm Resolution (DLRO10HDX-DH4C)
- WINTERS Pressure Gauge, 0 to 300 1/4 in MNPT, Gray (PFP607WBW)
- POMONA ELECTRONICS Test Lead Wire, 18 AWG, 50 Ft, Black (6733-0)
- RIDGID Pipe Inspection Camera Reel, 100 ft L (70808)
- LDI INDUSTRIES Closed Circuit Liquid Level Gauge (G613-05-A-1)
- LDI INDUSTRIES Thermometer, Dial, 50 to 300 F (G615-05-A-1)
- LDI INDUSTRIES Valve, Needle (G608-18-A-1-4)
- LDI INDUSTRIES Gage, Vented Oil, 1/4 In (G655-2)
- LDI INDUSTRIES Thermometer, Dial (G615-07-A-1)
- LDI INDUSTRIES Thermometer, Dial (G615-12-A-1)
- KIPP Oil Level Gauge Form:B With Thermometer 151X27X19, L1=127, D1=M12, Thermoplastic (K0443.2127)
- Ldi Industries Level Gauges