Shop All Level Gauges
Ldi Industries
Gage, Vented Oil, 1/2 In
Mfr # G261-4
Zoro # G2949134
original price:
$55.55
25% off
new price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Long Elbow
- Sight Length (In.) 4 1/4 in
- Mounting Thread 1/2 NPTF
- Base Square (In.) 7/8 in
- Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ldi Industries
- MFR # G261-4
- Zoro # G2949134
- Country of Origin United States
- Category Level Gauges
Dimensions
Sight Length (In.) | 4 1/4 in |
Body Diameter | 0.875 in |
Mounting Thread Size | 1/2" |
Body Width | 0.88 in |
Body Height | 5.92 in |
Sight Height | 4 1/4 in |
Details
Item | Vented Oil Gauges |
Type | Long Elbow |
Mounting Thread | 1/2 NPTF |
Base Square (In.) | 7/8 in |
Construction | Brass |
Sight Glass | Glass |
Product Type | Vented Oil Gauges |
Compatible with Series | G260 Series |
Mounting Thread Gender | Male |
Sight Material | Borosilicate Glass |
Body Material | Brass |
Seal Material | Buna N |
Temperature Rating - Maximum | 250 Degrees F |
Mounting Style | Male Elbow |
Includes Thermometer | No Thermometer Included |
Mounting Thread Type | NPTF |
Description
Vented Oil Gauges, Long Elbow, Sight Length (In.) 4 1/4 in, 1/2 NPTF Mounting Thread, Glass Sight Glass, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Black (LFC-224-6000-G)
- ZORO SELECT Lance Tip Immersion Temp Probe, Type K (5RMF5)
- FLUKE Elbow for Test Port, Angle (P5543)
- WIKA Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Black (113.13.20.600.B)
- LDI INDUSTRIES Rigid Plastic Sight (G613-12-A-1)
- LDI INDUSTRIES Union Coupler Oil Gage (G657-2)
- LDI INDUSTRIES Gage, Vented Oil, 1/2 In (G421-4)
- LDI INDUSTRIES Straight Oil Gage (G307-3)
- LDI INDUSTRIES Closed Circuit Liquid Level Gauge (G613-05-A-1)
- LDI INDUSTRIES Straight Oil Gage, Type: Vented (G321-4)
- Ldi Industries Level Gauges