Shop All Flow Sights
Ldi Industries
Flow Sight
Mfr # F301-06-01
Zoro # G2496331
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT 1"-11-1/2
- Max. Working Pressure (PSI) 130 @ 212
- Max. Operating Temp. 212 Degrees F
- Overall Length 4 7/8 in
- Application Nylon Ball Indicator Aids in Viewing Under Low Light Level or Dark Liquid Conditions, Vertical or Horizontal Fluid Lines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ldi Industries
- MFR # F301-06-01
- Zoro # G2496331
- Country of Origin United States
- Category Flow Sights
Dimensions
Overall Length | 4 7/8 in |
Sight Dia. (In.) | 1 3/4 in |
Body Height | 4.88 in |
Sight Diameter | 1 3/4 in |
Mounting Thread Size | 1"-11 1/2 |
Details
Item | Wide View Flow Sight |
NPT | 1"-11-1/2 |
Max. Working Pressure (PSI) | 130 @ 212 |
Max. Operating Temp. | 212 Degrees F |
Application | Nylon Ball Indicator Aids in Viewing Under Low Light Level or Dark Liquid Conditions, Vertical or Horizontal Fluid Lines |
Features | Brass Body, Buna N Seals, Female x Female NPT, Tempered Borosilicate Sight Window |
Product Type | Wide View Flow Sight |
Body Material | Brass |
Mounting Thread Type | NPTF |
Includes Flow Indicator | Flow Indicator Included |
Sight Material | Borosilicate |
Number of Mounting Connections | 1 |
Mounting Thread Gender | Female |
Seal Material | Buna N |
Temperature Rating - Maximum | 212 Degrees F |
Pressure Rating - Maximum | 130 psi |
Description
Wide View Flow Sight, -, 1 In.-11-1/2 NPT, Hex Dia. Flats (In.) -, Max. Working Pressure (PSI) 130 @ 212, Max. Operating Temp. 212 Degrees F, Sight Length (In.) -, Sight Dia. (In.) 1 3/4 in, Overall Length 4 7/8 in, Nylon Ball Indicator Aids in Viewing Under Low Light Level or Dark Liquid Conditions, Vertical or Horizontal Fluid Lines, Features Brass Body, Buna N Seals, Female x Female NPT, Tempered Borosilicate Sight Window
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Booster Valve, 10,000 PSI, Length 8.66 In (1ZTD2)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (FEM-1001-16FP-NL)
- AKG Oil Cooler, w/Hydraulic Motor, 8-80 GPM (HR75-0050)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,735 Nameplate RPM (VEM3538)
- LDI INDUSTRIES Flow Sight (F301-05-01)
- LDI INDUSTRIES Flow Sight (F154-01)
- LDI INDUSTRIES Flow Sight (F155-01)
- LDI INDUSTRIES Flow Sight (F251-06-01)
- LDI INDUSTRIES Flow Sight (F152)
- LDI INDUSTRIES Flow Sight (F301-04-01)
- LDI INDUSTRIES Flow Sight (F152-01)
- Ldi Industries Flow Sights