Shop All Flow Sights
Ldi Industries
Flow Sight
Mfr # F251-06-01
Zoro # G2532801
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT 1"-11-1/2
- Max. Working Pressure (PSI) 160 @ 150
- Max. Operating Temp. 180 Degrees F
- Overall Length 4 5/8 in
- Application Nylon Ball Indicator Aids in Viewing Under Low Light Level or Dark Liquid Conditions, Vertical or Horizontal Fluid Lines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ldi Industries
- MFR # F251-06-01
- Zoro # G2532801
- Country of Origin United States
- Category Flow Sights
Dimensions
Overall Length | 4 5/8 in |
Sight Dia. (In.) | 1 3/8 in |
Sight Diameter | 1 1/2 in |
Body Height | 4.62 in |
Mounting Thread Size | 1"-11 1/2 |
Details
Item | Double Window Flow Sight |
NPT | 1"-11-1/2 |
Max. Working Pressure (PSI) | 160 @ 150 |
Max. Operating Temp. | 180 Degrees F |
Application | Nylon Ball Indicator Aids in Viewing Under Low Light Level or Dark Liquid Conditions, Vertical or Horizontal Fluid Lines |
Features | Brass Body, Buna N Seals, Female x Female NPT, Tempered Borosilicate Sight Window |
Product Type | Inline Double Window Flow Sight |
Temperature Rating - Maximum | 180 Degrees F |
Sight Material | Borosilicate |
Number of Mounting Connections | 1 |
Mounting Thread Type | NPT |
Pressure Rating - Maximum | 160 psi |
Mounting Thread Gender | Female |
Includes Flow Indicator | Flow Indicator Included |
Body Material | Brass |
Seal Material | Buna N |
Description
Double Window Flow Sight, -, 1 In.-11-1/2 NPT, Hex Dia. Flats (In.) -, Max. Working Pressure (PSI) 160 @ 150, Max. Operating Temp. 180 Degrees F, Sight Length (In.) -, Sight Dia. (In.) 1 3/8 in, Overall Length 4 5/8 in, Nylon Ball Indicator Aids in Viewing Under Low Light Level or Dark Liquid Conditions, Vertical or Horizontal Fluid Lines, Features Brass Body, Buna N Seals, Female x Female NPT, Tempered Borosilicate Sight Window
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty Durapower II FHP V-Belt, 3L Section, 3/8 in W Top, 34 in L Outside (3L340R)
- MAIN FILTER Hydraulic Filter, replaces OMT CR112C25R, Return Line, 25 micron, Outside-In (MF0062291)
- SMITH BEARING Cam Follower, Crowned, Stud, Sealed (CR-1-3/4-XC)
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.55 in OD (2AK2558)
- LDI INDUSTRIES Flow Sight (F155-01)
- LDI INDUSTRIES Flow Sight (F301-04-01)
- LDI INDUSTRIES Flow Sight (F154)
- LDI INDUSTRIES Flow Sight (F155)
- LDI INDUSTRIES Flow Sight (F152-01)
- LDI INDUSTRIES Flow Sight (F154-01)
- Ldi Industries Flow Sights